PARKER N-6-050-RED Tubing, Nylon, Red, 3/8 Inch OD, 9/32 Inch Id, 250 Ft Length, Shore D 62 | CT7KXD

PARKER N-6-050-RED Tubing, Nylon, Red, 3/8 Inch OD, 9/32 Inch Id, 250 Ft Length, Shore D 62

Item: CT7KXD Model: N-6-050-REDCross Ref: 797DY9
Limited Availability
€999.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationAir, Chemical, Hydraulic Fluid, Lubricant, Pesticide, Water , Pneumatics, Machine Tools, Robotics
AutoclavableNo
Bend Radius1.13"
Beverage Food And Water CompatibilityPotable Water
Beverage, Food, And Water CompatibilityPotable Water
Burst Pressure1000 psi
ClarityOpaque
ColorRed
FeaturesHigh-Grade Polyamide Resins For Strength And Flexibility
Fitting CompatibilityCompression, Push-To-Connect
FlexibilityFlexible
Flow ApplicationGeneral Pneumatics, Lubrication, Pest Control Lines, Petroleum Based Chemical Transfer
Food And Beverage CompatibilityPotable Water
For EnvironmentChemical
For Fluid TypeChemicals, Hydraulic Fluid, Lubricant, Pesticides, Water
For LocationIndoor, Outdoor
HardnessShore D 62
Inside Dia.0.281"
Jacket ColorNo Jacket
Jacket MaterialNot Applicable
Length250 ft.
MaterialNylon
Material Trade NameNot Applicable
Max. Operating Pressure250 psi
Max. Operating Temp.200°F
Min. Operating Temp.-65°F
Outside Dia.3/8"
Petroleum Product CompatibilityLubricants
ReinforcementNon Reinforced
Resistance PropertiesAbrasion Resistant, Chemical Resistant
Stripe ColorNo Stripe
System Of MeasurementInch
Tube FormCoil
Wall Thickness0.05"
Coil Weight5.75 lbs.
Inside Diameter9/32"
Outside Diameter3/8"
Overall Length250 ft.

Shipping Info:

Ship weight (kg) 3.195
Ship length (cm)0.95
Ship width (cm)0.95
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessColorBend RadiusFitting CompatibilityMax. Operating PressureFor LocationPrice
PARKER NB-8-062-EZ Tubing, Nylon, Black, 1/2 Inch OD, 3/8 Inch Id, 100 Ft Length, Shore D 62 | CT7KVY NB-8-062-EZ1/2"3/8"0.062"Black1 1/4"Compression, Push To Connect250 psiIndoor/Outdoor€486.49
PARKER NB-4-035-EZ Tubing, Nylon, Black, 1/4 Inch OD, 3/16 Inch Id, 100 Ft Length, Shore D 62 | CT7KVZ NB-4-035-EZ1/4"0.188"0.035"Black22/25"Compression, Push To Connect250 psiIndoor/Outdoor€160.37
PARKER NB10X1 Tubing, Nylon, Black, 10 mm OD, 8 mm Id, 250 Ft Length, Shore D 62 | CT7KWA NB10X110 mm8 mm1 mmBlack1.34"Compression, Push-To-Connect181 psiIndoor, Outdoor€434.10
PARKER NB12X1 Tubing, Nylon, Black, 12 mm OD, 10 mm Id, 100 Ft Length, Shore D 62 | CT7KWB NB12X112 mm10 mm1 mmBlack1.77"Compression, Push-To-Connect-Indoor, Outdoor€506.99
PARKER NB-3-025 Tubing, Nylon, Black, 3/16 Inch OD, 1/8 Inch Id, 250 Ft Length, Shore D 62 | CT7KWC NB-3-0250.188"1/8"0.025"Black0.63"Compression, Push-To-Connect250 psiIndoor, Outdoor€330.34
PARKER NB-3-046 Tubing, Nylon, Black, 3/16 Inch OD, 3/32 Inch Id, 250 Ft Length, Shore D 62 | CT7KWD NB-3-0460.188"0.094"0.046"Black11/25"Compression, Push-To-Connect500 psiIndoor, Outdoor€435.51
PARKER NB-6-050-EZ Tubing, Nylon, Black, 3/8 Inch OD, 9/32 Inch Id, 100 Ft Length, Shore D 62 | CT7KWE NB-6-050-EZ3/8"0.281"0.05"Black1.13"Compression, Push To Connect250 psiIndoor/Outdoor€310.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER N-6-050-RED Tubing, Nylon, Red, 3/8 Inch OD, 9/32 Inch Id, 250 Ft Length, Shore D 62
€999.93 /unit