Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER MBN10M20 Melt Blown Filter Cart 10 gpm 10 Mic PK6 | AH8QBQ 38XL47

PARKER MBN10M20 Melt Blown Filter Cart 10 gpm 10 Mic PK6

Item: AH8QBQ Model: MBN10M20Cross Ref: 38XL47
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€106.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMelt Blown Filter Cartridge
Cartridge MediaPolypropylene
Diameter2.437"
Filter Cartridge MediaPolypropylene
Filter DesignMelt Blown
Filter MediaParticulates , Polypropylene
Filter ReducesParticulates
Flow Rate10 GPM
Height20"
Inside Dia.1"
Max. Pressure40 psi
Max. Temp.140°F
Overall Height20"
Overall Length20"
Service LifeChange At 30 Psid
Sub-categorySolid Cartridges
ApplicationBleach, Chemical Processing, DI Water, Membrane Pre-Filtration, Oil Field Fluid, Organic Solvent, Photographic Chemical, Plating Solution, Potable Water, R.O. Pre-Filtration
Inside Diameter1 1/16"
Maximum Pressure30 psi
Maximum Temperature140°F
Micron Rating10 µm
Outside Diameter2 7/16"
ReducesParticulates
SeriesFulflo MegaBond
StandardsFDA CFR-21, NSF/ANSI 42, NSF/ANSI 61

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)14.99
Ship length (cm)52.32
Ship width (cm)20.83
Country of OriginUS

Product Details:

    • Micron Rating : 10

Product Variants

ProductModelFlow RateOverall HeightInside Dia.Max. Temp.Max. PressureFilter MediaOutside Dia.Service LifePkg. Qty.Price
PARKER AVS5M10 Melt Blown Cartridge 5 Gpm 5 Micron - Pack Of 6 | AD8ZUQ 4NUZ2 AVS5M105 GPM10"1.062"140°F35 psiPolypropylene Polymer2.437"Not Rated1€61.23
PARKER AVS10M10 Melt Blown Cartridge 5 Gpm 10 Micron - Pack Of 6 | AD8ZUR 4NUZ3 AVS10M105 GPM10"1.062"140°F35 psiPolypropylene Polymer2.437"Not Rated1€59.74
PARKER AVS20M10 Melt Blown Cartridge 5 Gpm 20 Micron - Pack Of 6 | AD8ZUT 4NUZ4 AVS20M105 GPM10"1.062"140°F35 psiPolypropylene Polymer2.437"Not Rated1€58.84
PARKER AVS30M10 Melt Blown Cartridge 5 Gpm 30 Micron - Pack Of 6 | AD8ZUU 4NUZ5 AVS30M105 GPM10"1.062"140°F35 psiPolypropylene Polymer2.437"Not Rated1€60.39
PARKER AVS75M10 Melt Blown Cartridge 5 Gpm 75 Micron - Pack Of 6 | AD8ZUV 4NUZ7 AVS75M105 GPM10"1.062"140°F35 psiPolypropylene Polymer2.437"Not Rated1€58.29
PARKER AVS5M20 Melt Blown Cartridge 10 Gpm 5 Micron - Pack Of 6 | AD8ZUW 4NUZ8 AVS5M2010 GPM20"1.062"140°F35 psiPolypropylene Polymer2.437"Not Rated1€119.58
PARKER AVS10M20 Melt Blown Cartridge 10 Gpm 10 Micron - Pack Of 6 | AD8ZUX 4NUZ9 AVS10M2010 GPM20"1.062"140°F35 psiPolypropylene Polymer2.437"Not Rated1€116.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER MBN10M20 Melt Blown Filter Cart 10 gpm 10 Mic PK6
€106.76 /unit