TENNSCO ZLES-9618 Additional Shelf Level 96 x 18 No Deck | AD4XCW 44P463

TENNSCO ZLES-9618 Additional Shelf Level 96 x 18 No Deck

Item: AD4XCW Model: ZLES-9618Cross Ref: 44P463
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€96.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdditional Shelf Level
ColorGray
DeckingNone
Depth18"
FinishElectro Coat
Green Certification Or Other RecognitionSCS Indoor Advantage Certified
MaterialSteel
Number Of Shelves1
Shelf Capacity1250 lbs.
Width96"
Frame FinishZinc Plated
Frame MaterialSteel
Includes(4) Beams
Load Capacity1250 lbs.
Overall Depth18"
Overall Height3 1/4"
Overall Width96"
Product TypeShelf
Shelf ConfigurationSingle Straight

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)25.4
Ship length (cm)246.38
Ship width (cm)77.47
HS code9403908041
Country of OriginUS

Product Variants

ProductModelDepthDeckingShelf CapacityColorFinishNumber Of ShelvesMaterialDecking MaterialPrice
TENNSCO ZLES-4218 Additional Shelf Level 42 x 18 No Deck | AD4XBW 44P440 ZLES-421818"None22500 lbs.GrayElectro Coat1Steel-€42.89
TENNSCO ZLES-4224 Additional Shelf Level 42 x 24 No Deck | AD4XBX 44P441 ZLES-422424"None2250 lbs.GrayElectro Coat1Steel-€46.41
TENNSCO ZLES-4230 Additional Shelf Level 42 x 30 No Deck | AD4XBY 44P442 ZLES-423030"None2500 lbs.GrayElectro Coat1Steel-€51.07
TENNSCO ZLES-4236 Additional Shelf Level 42 x 36 No Deck | AD4XBZ 44P443 ZLES-423636"None2500 lbs.GrayElectro Coat1Steel-€56.14
TENNSCO ZLES-4242 Additional Shelf Level 42 x 42 No Deck | AD4XCA 44P444 ZLES-424242"None2250 lbs.GrayElectro Coat1Steel-€62.25
TENNSCO ZLES-4818 Additional Shelf Level 48 x 18 No Deck | AD4XCB 44P445 ZLES-481818"None2250 lbs.GrayElectro Coat1Steel-€47.40
TENNSCO ZLES-4830 Additional Shelf Level 48 x 30 No Deck | AD4XCC 44P446 ZLES-483030"None2250 lbs.GrayElectro Coat1Steel-€53.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNSCO ZLES-9618 Additional Shelf Level 96 x 18 No Deck
€96.71 /unit