Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER M18P87OMNS Hex Head Plug, Steel, 18 mm Fitting Pipe Size, Male Metric | CT7FWX

PARKER M18P87OMNS Hex Head Plug, Steel, 18 mm Fitting Pipe Size, Male Metric

Item: CT7FWX Model: M18P87OMNSCross Ref: 60VA81
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Plug
ApplicationHydraulic Fluid
Basic Fitting ShapePlug
Finish/coatingZinc Plated
Fitting MaterialSteel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size18 mm
Fitting Side A TypeMetric
Hex Size24 mm
Includes Pre-applied Thread SealantNo
Includes SealYes
Max. Operating Pressure9000 psi
Pipe Fitting MaterialSteel
Seal MaterialNitrile
Specific Fitting ShapeHex Head Plug
Maximum Operating Pressure9000 psi
StandardsANSI B1.13M, FED-STD-H28/21, ISO 261, ISO 6149

Shipping Info:

Ship weight (kg) 0.0652
Ship height (cm)2.4
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIN

Product Variants

ProductModelApplicationMax. Operating PressureFitting MaterialIncludes SealFitting Side A Nominal Pipe SizeFitting Side A TypeHex SizeOverall LengthPrice
PARKER 24 P5ON-SS Hex Head Plug, 1 1/2 Inch Fitting Pipe Size, Male Sae-Orb, 1 1/4 Inch Overall Length | CT7FUX 24 P5ON-SSHydraulic Fluid3600 psiStainless SteelYes1 1/2"SAE ORB2 1/8"1 1/4"€290.77
PARKER 20 P5ON-SS Hex Head Plug, 1 1/4 Inch Fitting Pipe Size, Male Sae-Orb, 1 3/16 Inch Overall Length | CT7FUY 20 P5ON-SSHydraulic Fluid4800 psiStainless SteelYes1 1/4"SAE ORB1 7/8"1.188"€184.03
PARKER 1HP3MSS Hex Head Plug, 1 Inch Fitting Pipe Size, Male Bspt, 1 1/4 Inch Overall Length | CT7FUZ 1HP3MSSHydraulic Fluid4500 psiStainless SteelNo1"BSPT36 mm1 1/4"€145.93
PARKER 16 P5ON-SS Hex Head Plug, 1 Inch Fitting Pipe Size, Male Sae-Orb, 1 1/8 Inch Overall Length | CT7FVA 16 P5ON-SSHydraulic Fluid6600 psiStainless SteelYes1"SAE ORB1 1/2"1 1/8"€115.37
PARKER 1/2HP3MSS Hex Head Plug, 1/2 Inch Fitting Pipe Size, Male Bspt, 15/16 Inch Overall Length | CT7FVB 1/2HP3MSSHydraulic Fluid6000 psiStainless SteelNo1/2"BSPT22 mm0.938"€82.36
PARKER 8 PHH-SS Hex Head Plug, 1/2 Inch Fitting Pipe Size, Male Npt, Air/Natural Gas/Oil, Stainless Steel | CT7FVC 8 PHH-SSAir, Natural Gas, Oil6600 psiStainless SteelNo1/2"NPT--€33.46
PARKER 8 P5ON-SS Hex Head Plug, 1/2 Inch Fitting Pipe Size, Male Sae-Orb, 3/4 Inch Overall Length | CT7FVD 8 P5ON-SSHydraulic Fluid7200 psiStainless SteelYes1/2"SAE ORB7/8"3/4"€26.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER M18P87OMNS Hex Head Plug, Steel, 18 mm Fitting Pipe Size, Male Metric
€22.81 /unit