Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 8 P5ON-SS Hex Head Plug, 1/2 Inch Fitting Pipe Size, Male Sae-Orb, 3/4 Inch Overall Length | CT7FVD

PARKER 8 P5ON-SS Hex Head Plug, 1/2 Inch Pipe, Male Sae-Orb, 3/4 Inch Overall Length

Item: CT7FVD Model: 8 P5ON-SSCross Ref: 60VA46
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Plug
ApplicationHydraulic Fluid
Basic Fitting ShapePlug
ColorSilver
Fitting MaterialStainless Steel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A TypeSAE ORB
Hex Size7/8"
Includes SealYes
Max. Operating Pressure7200 psi
Overall Length3/4"
Seal MaterialNitrile
Specific Fitting ShapeHex Head Plug

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.22
Ship length (cm)1.91
Ship width (cm)2.22
Country of OriginCN

Product Variants

ProductModelApplicationMax. Operating PressureFitting MaterialIncludes SealFitting Side A Nominal Pipe SizeFitting Side A TypeHex SizeOverall LengthPrice
PARKER 24 P5ON-SS Hex Head Plug, 1 1/2 Inch Fitting Pipe Size, Male Sae-Orb, 1 1/4 Inch Overall Length | CT7FUX 24 P5ON-SSHydraulic Fluid3600 psiStainless SteelYes1 1/2"SAE ORB2 1/8"1 1/4"€290.77
PARKER 20 P5ON-SS Hex Head Plug, 1 1/4 Inch Fitting Pipe Size, Male Sae-Orb, 1 3/16 Inch Overall Length | CT7FUY 20 P5ON-SSHydraulic Fluid4800 psiStainless SteelYes1 1/4"SAE ORB1 7/8"1.188"€184.03
PARKER 1HP3MSS Hex Head Plug, 1 Inch Fitting Pipe Size, Male Bspt, 1 1/4 Inch Overall Length | CT7FUZ 1HP3MSSHydraulic Fluid4500 psiStainless SteelNo1"BSPT36 mm1 1/4"€145.93
PARKER 16 P5ON-SS Hex Head Plug, 1 Inch Fitting Pipe Size, Male Sae-Orb, 1 1/8 Inch Overall Length | CT7FVA 16 P5ON-SSHydraulic Fluid6600 psiStainless SteelYes1"SAE ORB1 1/2"1 1/8"€115.37
PARKER 1/2HP3MSS Hex Head Plug, 1/2 Inch Fitting Pipe Size, Male Bspt, 15/16 Inch Overall Length | CT7FVB 1/2HP3MSSHydraulic Fluid6000 psiStainless SteelNo1/2"BSPT22 mm0.938"€82.36
PARKER 8 PHH-SS Hex Head Plug, 1/2 Inch Fitting Pipe Size, Male Npt, Air/Natural Gas/Oil, Stainless Steel | CT7FVC 8 PHH-SSAir, Natural Gas, Oil6600 psiStainless SteelNo1/2"NPT--€33.46
PARKER 1/4HP3MSS Hex Head Plug, 1/4 Inch Fitting Pipe Size, Male Bspt, 3/4 Inch Overall Length | CT7FVE 1/4HP3MSSHydraulic Fluid6000 psiStainless SteelNo1/4"BSPT14 mm3/4"€79.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 8 P5ON-SS Hex Head Plug, 1/2 Inch Pipe, Male Sae-Orb, 3/4 Inch Overall Length
€32.60 /unit