Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER L7058910249 Solenoid Air Control Valve 1 Inch 24vdc | AC9AZJ 3FEY6

PARKER L7058910249 Solenoid Air Control Valve 1 Inch 24vdc

Item: AC9AZJ Model: L7058910249Cross Ref: 3FEY6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,989.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Air Control Valve
Actuator/returnSolenoid/Spring
Ambient Temp. Range0°F to +125°F
Body StyleBody Ported
Coefficient Of Volume12
Electrical ConnectionPlug In
Nema ClassificationNEMA 1, 12
Operational Pressure Range35 psi to 145 psi
Overall Height6 1/2"
Overall Length10 1/2"
Overall Width4 1/2"
OverrideLocking
Pilot Port Size1" x 1 1/4"
Pipe Size1"
Pressure35 psi to 145 psi
Pressure Rating35 psi to 145 psi
Voltage24V DC
Actuator TypeSingle Solenoid
Body FeaturesSingle
Body MaterialAluminum
Coefficient Of Volume (cv)12
Electrical Connection TypePlug In
Exhaust Connection1 1/4" NPT
Exhaust Port Connection Size1 1/4"
Exhaust Port Connection TypeNPT
Flow Rate - Maximum120 CFM
For MediaAir
Includes Solenoid CoilSolenoid Coil Included
Inlet Connection1 1/4" FNPT
Inlet Port Connection GenderFemale
Inlet Port Connection Size1 1/4"
Inlet Port Connection TypeNPT
Nema Rating4
Number Of Ports5
Number Of Positions2
Number Of Ways4
Operating Pressure35 psi to 140 psi
Operating Pressure - Maximum140 psi
Operating Pressure - Minimum35 psi
Operating Temperature0°F to 125°F
Operating Temperature - Maximum125°F
Operating Temperature - Minimum0°F
Pilot Connection1" Female NPT
Pilot Port Connection GenderFemale
Pilot Port Connection Size1"
Pilot Port Connection TypeNPT
Pilot Pressure35 psi
Pilot TypeInternal Pilot
Poppet MaterialAluminum
Power Consumption9 W
Product TypeSolenoid Air Control Valve
Return ActionSpring Return
Seal MaterialNitrile
SeriesValvair II
Spool MaterialAluminum
StandardsCSA CERTIFIED, UL LISTED
Vacuum RatingNot Vacuum Operable
Valve TypeSpool
Ways & PositionsFour-Way, Two-Position

Shipping Info:

Ship weight (kg) 5.805
Ship height (cm)11.43
Ship length (cm)26.67
Ship width (cm)16.51
HS code8481200060
Country of OriginUS

Product Variants

ProductModelVoltageOverall HeightOverall WidthOverall LengthPipe SizeCoefficient Of VolumePilot Port SizeOverridePrice
PARKER L6753910253 Solenoid Air Control Valve 3/8 Inch 120vac | AC9AXN 3FET8 L6753910253120V AC5 1/4"3"7 1/2"3/8"--Locking€915.75
PARKER L6553910253 Solenoid Air Control Valve 3/8 Inch 120vac | AC9AXY 3FEU8 L6553910253120V AC5 1/4"3"7 1/2"3/8"--Locking€1,314.75
PARKER L6553910249 Solenoid Air Control Valve 3/8 Inch 24vdc | AC9AYJ 3FEV9 L655391024924V DC5 1/4"3"7 1/2"3/8"--Locking€1,315.45
PARKER L6753910249 Solenoid Air Control Valve 3/8 Inch 24vdc | AC9AYK 3FEW1 L675391024924V DC5 1/4"3"7 1/2"3/8"--Locking€885.38
PARKER L6758910253 Solenoid Air Control Valve 1 Inch 120vac | AC9AYL 3FEW2 L6758910253120V AC6.65"3"10 1/2"1"11.3-Locking€1,672.21
PARKER L6758910249 Solenoid Air Control Valve 1 Inch 24vdc | AC9AYM 3FEW3 L675891024924V DC6.65"3"10 1/2"1"11.3-Locking€1,681.60
PARKER L6558910253 Solenoid Air Control Valve 1 Inch 120vac | AC9AYP 3FEW6 L6558910253120V AC6.65"4 1/2"9 1/2"1"11.3-Locking€2,000.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER L7058910249 Solenoid Air Control Valve 1 Inch 24vdc
€1,989.26 /unit