Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER L6553910253 Solenoid Air Control Valve 3/8 Inch 120vac | AC9AXY 3FEU8

PARKER L6553910253 Solenoid Air Control Valve 3/8 Inch 120vac

Item: AC9AXY Model: L6553910253Cross Ref: 3FEU8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,600.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid Air Control Valve
Ambient Temp. Range0°F to +125°F
Body StyleBody Ported
Electrical ConnectionPlug In
Nema ClassificationNEMA 1, 12
Operational Pressure Range35 psi to 145 psi
Overall Height5 1/4"
Overall Length7 1/2"
Overall Width3"
OverrideLocking
Pipe Size3/8"
Pressure35 psi to 145 psi
Pressure Rating35 psi to 145 psi
Voltage120V AC
Actuator TypeDouble Solenoid
Body MaterialAluminum
Electrical Connection TypePlug In
Exhaust Port Connection TypeNPT
Flow Rate - Maximum120 CFM
Includes Solenoid CoilSolenoid Coil Included
Inlet Port Connection Size3/8"
Inlet Port Connection TypeNPT
LubricationLubrication Not Required
Number Of Positions2
Number Of Ways4
Pilot Port Connection GenderFemale
Pilot TypeInternal Pilot
Poppet MaterialAluminum
Power Consumption12 W
Product TypeSolenoid Air Control Valve
Return ActionSolenoid Return
Spool MaterialAluminum
StandardsCSA CERTIFIED, UL LISTED
Vacuum RatingNot Vacuum Operable
Valve TypeSpool

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)7.62
Ship length (cm)19.05
Ship width (cm)13.34
HS code8481200060
Country of OriginUS

Product Variants

ProductModelVoltageOverall HeightOverall WidthOverall LengthPipe SizeCoefficient Of VolumePilot Port SizeOverridePrice
PARKER L6753910253 Solenoid Air Control Valve 3/8 Inch 120vac | AC9AXN 3FET8 L6753910253120V AC5 1/4"3"7 1/2"3/8"--Locking€915.75
PARKER L6553910249 Solenoid Air Control Valve 3/8 Inch 24vdc | AC9AYJ 3FEV9 L655391024924V DC5 1/4"3"7 1/2"3/8"--Locking€1,315.45
PARKER L6753910249 Solenoid Air Control Valve 3/8 Inch 24vdc | AC9AYK 3FEW1 L675391024924V DC5 1/4"3"7 1/2"3/8"--Locking€885.38
PARKER L6758910253 Solenoid Air Control Valve 1 Inch 120vac | AC9AYL 3FEW2 L6758910253120V AC6.65"3"10 1/2"1"11.3-Locking€1,672.21
PARKER L6758910249 Solenoid Air Control Valve 1 Inch 24vdc | AC9AYM 3FEW3 L675891024924V DC6.65"3"10 1/2"1"11.3-Locking€1,681.60
PARKER L6558910253 Solenoid Air Control Valve 1 Inch 120vac | AC9AYP 3FEW6 L6558910253120V AC6.65"4 1/2"9 1/2"1"11.3-Locking€2,000.42
PARKER L6558910249 Solenoid Air Control Valve 1 Inch 24vdc | AC9AYQ 3FEW7 L655891024924V DC6.65"4 1/2"9 1/2"1"11.3-Locking€2,002.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER L6553910253 Solenoid Air Control Valve 3/8 Inch 120vac
€1,600.70 /unit