Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER K142270 Manifold 3/4npt Valveair Ii Series | AC9AZE 3FEY2

PARKER K142270 Manifold 3/4npt Valveair Ii Series

Item: AC9AZE Model: K142270Cross Ref: 3FEY2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€877.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManifold
Height2 14/25"
Length7 14/25"
No. Of Stations1
No. Of Valve Stations1
Npt Port3/4"
Number Of Stations1
Width3.38"

Shipping Info:

Ship weight (kg) 2.0025
Ship height (cm)8.59
Ship length (cm)19.2
Ship width (cm)6.5
HS code8481809005
Country of OriginUS

Product Variants

ProductModelNpt PortNumber Of StationsHeightPrice
PARKER K142230 Manifold 3/8npt Valveair Ii Series | AC9AYT 3FEW9 K1422303/8"12 14/25"€689.54
PARKER K142231 Manifold 1/2npt Valveair Ii Series | AC9AYZ 3FEX6 K1422311/2"12 14/25"€689.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER K142270 Manifold 3/4npt Valveair Ii Series
€877.52 /unit