Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER K085902553 Pilot Light Locking Override 120vac | AC9AXX 3FEU7

PARKER K085902553 Pilot Light Locking Override 120vac

Item: AC9AXX Model: K085902553Cross Ref: 3FEU7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€870.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug-in Pilot, Light
LubricationPre-Lubricated
Number Of Positions2
Number Of Ways2
Product TypePilot Air Control Valve
Valve TypePoppet

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)8.64
Ship length (cm)14.48
Ship width (cm)11.18
HS code8481200080
Country of OriginUS

Product Variants

ProductModelMPNPrice
PARKER K085902549 Pilot Light Locking Override 24vdc | AC9AXZ 3FEU9 K085902549K085902549€685.54
PARKER K185902553 Pilot Light Locking Override 120vac | AC9AYA 3FEV1 K185902553K185902553€688.33
PARKER K185902549 Pilot Light Locking Override 24vdc | AC9AYB 3FEV2 K185902549K185902549€668.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER K085902553 Pilot Light Locking Override 120vac
€870.98 /unit