Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER HXAE-3-ZX200 B15 Thermostatic Expansion Valve, R-410A, Inlet/Outlet OEM Specific, 20 to 40 Deg F, External | CT7KPT

PARKER HXAE-3-ZX200 B15 Thermostatic Expansion Valve, R-410A, Inlet/Outlet OEM Specific, 20 to 40 Deg F, External

Item: CT7KPT Model: HXAE-3-ZX200 B15Cross Ref: 803DX4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€224.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostatic Expansion Valve
Adjustable Range1.5° to 13.5°
Balanced Port DesignYes
Capillary Length30"
Connection TypeInlet/Outlet OEM Specific
Connector Inlet Size3/8"
Connector Outlet1/2"
ControlBi-Flow Control
Equalizer TypeExternal
Evaporator Temp. Range+20°F to +40°F
IncludesBulb Strap, Mounting Screw And Nut
Liquid Subcooling Temp.Variable
Nominal Capacity1.5" to 8"
Not For Use WithR-22
Parker Model NumberHXAE-3-ZX200 B15
Reducing Flare Nut Size1/4"
RefrigerantR-410A
SuperheatNon Adjustable
TypeHX Valve
Application TemperatureAir Conditioning
Element MaterialStainless Steel
Element TypePermanent
Equalizer Connection TypeSAE Flare
For Capacity - Minimum1.5 ton.
Inlet Connection GenderFemale
Liquid Subcooling TemperatureVariable
Maximum Operating Pressure700 psi
Not For Refrigerant TypeR-22
Outlet Connection Size1/2"
Product TypeThermostatic Expansion Valve
StandardsUL LISTED
Valve Body MaterialBrass

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelEvaporator Temp. RangeCapillary LengthSuperheatEqualizer TypeNominal CapacityConnector Inlet SizeTypeConnection TypePrice
PARKER ECE-D-ZX200 Thermostatic Expansion Valve 5 To 8 Tons | AA3WRY 11X594 ECE-D-ZX2000°F to +50°F60"Adjustable-5 ton. to 8 ton.0.625"AdjustableStraight Through Solder€221.20
PARKER CAAVX35 Themostatic Expansion Valve 1/3 To 1/2 Ton | AA9WTU 1H767 CAAVX35-40°F to 10°F60"Externally Adjustable--0.25"AdjustableSAE Flare Angle€214.46
PARKER CAAVW Themostatic Expansion Valve 1/3 To 1/2 Ton | AA9WTV 1H768 CAAVW-40°F to 60°F60"Externally AdjustableInternal-0.25"AdjustableSAE Flare Angle€206.93
PARKER CEBVX100 Themostatic Expansion Valve 2-3 Tons | AB4PWL 1ZRD4 CEBVX10010°F to 60°F30"Externally AdjustableExternal2 ton. to 3 ton.3/8"AdjustableSAE Flare Angle€192.63
PARKER EBSE8VX100 Themostatic Expansion Valve 7 1/2-8 Tons | AB4PWM 1ZRD5 EBSE8VX10010°F to 60°F60"Externally Adjustable--0.625"AdjustableStraight Through Solder€361.21
PARKER EBSE11VX100 Themostatic Expansion Valve 10-11 Tons | AB4PWN 1ZRD6 EBSE11VX10010°F to 60°F60"Externally Adjustable-10 ton. to 11 ton.0.625"AdjustableStraight Through Solder€377.77
PARKER EBSE15VX100 Themostatic Expansion Valve 15 Tons | AB4PWP 1ZRD7 EBSE15VX10010°F to 60°F60"Externally Adjustable-15 ton.0.875"AdjustableStraight Through Solder€452.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER HXAE-3-ZX200 B15 Thermostatic Expansion Valve, R-410A, Inlet/Outlet OEM Specific, 20 to 40 Deg F, External
€224.46 /unit