Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER EBSE11VX100 Themostatic Expansion Valve 10-11 Tons | AB4PWN 1ZRD6

PARKER EBSE11VX100 Themostatic Expansion Valve 10-11 Tons

Item: AB4PWN Model: EBSE11VX100Cross Ref: 1ZRD6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€453.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostatic Expansion Valve
Capillary Length60"
Connection TypeStraight Through Solder
Connector Inlet Size0.625"
Connector Outlet0.875"
ControlAccuracy, Maintained Over A Wide Variation In Evaporator Load, Thereby Minimizing Hunting Flood Back And Coil Starving Problems
Evaporator Temp. Range10°F to 60°F
Nominal Capacity10 ton. to 11 ton.
Parker Model NumberEBSE-11-VX100
SuperheatExternally Adjustable
TypeAdjustable

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)17.27
Ship length (cm)13.46
Ship width (cm)8.13
HS code8481809015
Country of OriginUS

Product Details:

    • Balanced Port Design (Yes)
    • Equalizer Type (External)
    • Liquid Subcooling Temp. (F) (10)
    • Not For Use With (Ammonia)

Product Variants

ProductModelEvaporator Temp. RangeCapillary LengthSuperheatEqualizer TypeNominal CapacityConnector Inlet SizeTypeConnection TypePrice
PARKER ECE-D-ZX200 Thermostatic Expansion Valve 5 To 8 Tons | AA3WRY 11X594 ECE-D-ZX2000°F to +50°F60"Adjustable-5 ton. to 8 ton.0.625"AdjustableStraight Through Solder€221.20
PARKER CAAVX35 Themostatic Expansion Valve 1/3 To 1/2 Ton | AA9WTU 1H767 CAAVX35-40°F to 10°F60"Externally Adjustable--0.25"AdjustableSAE Flare Angle€214.46
PARKER CAAVW Themostatic Expansion Valve 1/3 To 1/2 Ton | AA9WTV 1H768 CAAVW-40°F to 60°F60"Externally AdjustableInternal-0.25"AdjustableSAE Flare Angle€206.93
PARKER CEBVX100 Themostatic Expansion Valve 2-3 Tons | AB4PWL 1ZRD4 CEBVX10010°F to 60°F30"Externally AdjustableExternal2 ton. to 3 ton.3/8"AdjustableSAE Flare Angle€192.63
PARKER EBSE8VX100 Themostatic Expansion Valve 7 1/2-8 Tons | AB4PWM 1ZRD5 EBSE8VX10010°F to 60°F60"Externally Adjustable--0.625"AdjustableStraight Through Solder€361.21
PARKER EBSE15VX100 Themostatic Expansion Valve 15 Tons | AB4PWP 1ZRD7 EBSE15VX10010°F to 60°F60"Externally Adjustable-15 ton.0.875"AdjustableStraight Through Solder€452.13
PARKER OVE15VX100 Themostatic Expansion Valve 15 Tons | AB4PWQ 1ZRE1 OVE15VX10010°F to 60°F60"Externally Adjustable-15 ton.0.875"AdjustableStraight Through Solder€515.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER EBSE11VX100 Themostatic Expansion Valve 10-11 Tons
€453.33 /unit