Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER H8C-D Coupler Plug Steel Hose Barb 25 Cfm | AC4WAA 30N316

PARKER H8C-D Nipple, 1/4 Inch Size, Hose barb, Air Hose, Steel

Item: AC4WAA Model: H8C-DCross Ref: 30N316
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler
ApplicationPneumatic
Barb Size0.312"
BarbedYes
Body MaterialSteel
Body Size1/4"
Connection TypeHose Barb , Hose Barbed
Coupling ComponentPlug
FinishTrivalent Chrome , Trivalent Chromium Plated
Finish, CoatingTrivalent Chromium Plated
Fitting TypeMale Hose Barb
Hose ConnectionHose Barb
Hose Connection TypeHose Barb
Hose Fitting GenderMale
Hose Fitting Size0.312"
Hose Inside Dia.0.312"
Includes ValveNo
Interchange TypeIndustrial
Length1 15/16"
MaterialSteel
Max. Flow Rate25 CFM
Max. Operating Pressure300 psi
Max. Pressure300 psi
Max. Working Pressure300 psi
PlatingZinc
Quick Connect Air Coupling MaterialSteel
Temp. Range-40°F to +250°F
Valve TypeUnvalved
For Hose I.d.5/16"
Max. Outside Dia.1/2"
Max. Working Pressure @ 70 F300 psi
Overall Length1 15/16"

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)1.27
Ship length (cm)4.92
Ship width (cm)1.27
HS code7307995015
Country of OriginUS

Product Variants

ProductModelCoupling ComponentHose Fitting GenderConnection TypeBody SizeHose Fitting SizeValve TypeInterchange TypeIncludes ValvePrice
PARKER B50-3BP Coupler Body Brass Push On 25 Cfm | AC4VTN 30N165 B50-3BPCouplerFemalePush Lok Hose Barbed1/4"1/4"TubularAROYes€38.59
PARKER B53 Coupler Body Brass Fnpt 1/4 Inch Pipe | AC4VTT 30N169 B53CouplerFemaleNPTF1/4"1/4"TubularAROYes€30.60
PARKER 2C-E Coupler Plug Steel Mnpt 3/8 Inch Pipe | AC4VYB 30N270 2C-EPlugMaleNPTF1/4"3/8"UnvalvedTru FlateNo€8.61
PARKER 2E Coupler Plug Steel Mnpt 3/8 Inch Pipe | AC4VYC 30N271 2EPlugMaleNPTF3/8"3/8"UnvalvedTru FlateNo€12.81
PARKER BH2C Coupler Plug Brass Mnpt 1/4 Inch Pipe | AC4VYE 30N273 BH2CPlugMaleNPTF1/4"1/4"UnvalvedIndustrialNo€7.71
PARKER BH2F Coupler Plug Brass 1/2 Inch Pipe 110 Cfm | AC4VYF 30N274 BH2FPlugMaleNPTF1/2"1/2"UnvalvedIndustrialNo€24.63
PARKER BH3C Coupler Plug Brass Fnpt 1/4 Inch Pipe | AC4VYG 30N275 BH3CPlugFemaleNPTF1/4"1/4"UnvalvedIndustrialNo€8.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER H8C-D Nipple, 1/4 Inch Size, Hose barb, Air Hose, Steel
€12.71 /unit