Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER B50-3BP Coupler Body Brass Push On 25 Cfm | AC4VTN 30N165

PARKER B50-3BP Quick Coupler, 1/4 Inch Body Size

Item: AC4VTN Model: B50-3BPCross Ref: 30N165
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler
Barb Size1/4"
Body MaterialBrass
Body Size1/4"
Connection TypePush Lok Hose Barbed
Coupling ComponentCoupler
Coupling Locking TypePush To Connect
Finish, CoatingClear Trivalent Chromate Plated
Fitting TypeMale Hose Barb
Hose ConnectionPush On
Hose Connection TypePush On
Hose Fitting GenderFemale
Hose Fitting Size1/4"
Hose Inside Dia.1/4"
Includes ValveYes
Interchange TypeARO
Length2 8/25"
Lock TypeLocking Balls
MaterialBrass
Max. Flow Rate25 CFM
Max. Operating Pressure300 psi
Max. Operating Temp.250°F
Max. Pressure300 psi
Max. Working Pressure300 psi
Min. Operating Temp.-40°F
SealNitrile
Seal MaterialNitrile
SealsNitrile
Temp. Range-40°F to +250°F
Thread SizeNot Available
Valve TypeTubular

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.22
Ship length (cm)5.87
Ship width (cm)2.03
HS code8481801095
Country of OriginUS

Product Variants

ProductModelCoupling ComponentHose Fitting GenderConnection TypeBody SizeHose Fitting SizeValve TypeInterchange TypeIncludes ValvePrice
PARKER B53 Coupler Body Brass Fnpt 1/4 Inch Pipe | AC4VTT 30N169 B53CouplerFemaleNPTF1/4"1/4"TubularAROYes€30.60
PARKER 2C-E Coupler Plug Steel Mnpt 3/8 Inch Pipe | AC4VYB 30N270 2C-EPlugMaleNPTF1/4"3/8"UnvalvedTru FlateNo€8.61
PARKER 2E Coupler Plug Steel Mnpt 3/8 Inch Pipe | AC4VYC 30N271 2EPlugMaleNPTF3/8"3/8"UnvalvedTru FlateNo€12.81
PARKER BH2C Coupler Plug Brass Mnpt 1/4 Inch Pipe | AC4VYE 30N273 BH2CPlugMaleNPTF1/4"1/4"UnvalvedIndustrialNo€7.71
PARKER BH2F Coupler Plug Brass 1/2 Inch Pipe 110 Cfm | AC4VYF 30N274 BH2FPlugMaleNPTF1/2"1/2"UnvalvedIndustrialNo€24.63
PARKER BH3C Coupler Plug Brass Fnpt 1/4 Inch Pipe | AC4VYG 30N275 BH3CPlugFemaleNPTF1/4"1/4"UnvalvedIndustrialNo€8.72
PARKER H00E Coupler Plug Steel Mnpt 1/8 Inch Pipe | AC4VYH 30N276 H00EPlugMaleNPTF3/8"1/8"UnvalvedIndustrialNo€15.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER B50-3BP Quick Coupler, 1/4 Inch Body Size
€46.93 /unit