Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER G2P100-Q Filter Bag Polypropylene 160gpm 100 Micron - Pack Of 10 | AD8ZXY 4NVG6

PARKER G2P100-Q Filter Bag, 50 Microns

Item: AD8ZXY Model: G2P100-QCross Ref: 4NVG6
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€312.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Bag
ApplicationAdhesives, Bulk Chemical, Coatings, Coolant, Ink, Paint, Petroleum Oil, Pre-Filters For Finer Cartridges, Resin, Solvent, Water
Area4.5 sq. ft.
Bag Size2
Basic MaterialFelt
Collar TypeRing
Diameter7"
Filter Size2
FinishGlazed
Flow Rate160 GPM
For Use WithCompetitor Housings, Parker E-Series Bag
Height31 1/2"
Length31 1/2"
MaterialPolypropylene
Max. Temp.200°F
Microns100 µm
ReducesParticulates, Solids
Ring MaterialPlastic
Seam TypeWelded
TypeParticulate Removal
Bag Trade Size2
FeaturesCarbon Steel Snap Ring For Positive Sealing In Competitive Vessels, Perform At High Flow Rates And Viscosities To 10, 000 cPS Or Higher
Maximum Pressure70 psi
Maximum Temperature200°F
Overall Length31 1/2"
Removes Particle Size Down To100 µm
StandardsCFR TITLE 21
Surface Area4.5 sq. ft.

Shipping Info:

Ship weight (kg) 2.439
Ship height (cm)17.78
Ship length (cm)40.89
Ship width (cm)27.18
HS code5911900080
Country of OriginUS

Product Variants

ProductModelMaterialFlow RateMax. Temp.AreaFilter SizeMicronsSeam TypeCollar TypePrice
PARKER G1PE1-Q Filter Bag Polyester 80gpm 1 Micron - Pack Of 10 | AD8ZWW 4NVD8 G1PE1-QPolyester80 GPM275°F2.5 sq. ft.11 µmWeldedRing€159.89
PARKER G1PE5-Q Filter Bag Polyester 80gpm 5 Micron - Pack Of 10 | AD8ZWX 4NVD9 G1PE5-QPolyester80 GPM275°F2.5 sq. ft.15 µmWeldedRing€145.18
PARKER G1PE10-Q Filter Bag Polyester 80gpm 10 Micron - Pack Of 10 | AD8ZWY 4NVE1 G1PE10-QPolyester80 GPM275°F2.5 sq. ft.110 µmWeldedRing€151.03
PARKER G1PE25-Q Filter Bag Polyester 80gpm 25 Micron - Pack Of 10 | AD8ZWZ 4NVE2 G1PE25-QPolyester80 GPM275°F2.5 sq. ft.125 µmWeldedRing€147.32
PARKER G1PE50-Q Filter Bag Polyester 80gpm 50 Micron - Pack Of 10 | AD8ZXA 4NVE3 G1PE50-QPolyester80 GPM275°F2.5 sq. ft.150 µmWeldedRing€144.50
PARKER G1PE200-Q Filterbag Polyester 80gpm 200 Micron - Pack Of 10 | AD8ZXC 4NVE5 G1PE200-QPolyester80 GPM275°F2.5 sq. ft.1200 µmWeldedRing€161.20
PARKER G2PE5-Q Filter Bag Polyester 5 Micron - Pack Of 10 | AD8ZXE 4NVE7 G2PE5-QPolyester160 GPM275°F4.5 sq. ft.25 µmWeldedRing€217.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER G2P100-Q Filter Bag, 50 Microns
€312.96 /unit