Flat Shipping

Flat Shipping at €24.99 + VAT

GARDNER BENDER KOM50125 Mechanical Punch Driver Set 1/2-1-1/4 Inch 4 Pc | AA7EDW 15V954

GARDNER BENDER KOM50125 Mechanical Punch Driver Set 1/2-1-1/4 Inch 4 Pc

Item: AA7EDW Model: KOM50125Cross Ref: 15V954
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€275.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnockout Punch Driver Set
Capacity10 ga.
Capacity Of Mild Steel (gauge)10 ga.
Hose TypeRubber
Includes1", 1-1/4" Punches and Dies, 1/2", 1/2" Bearing and Drive Screw, 3/4", 3/4" to 2" Bearing and Drive Screw, Storage Case
Material ApplicationStainless Steel, Steel
Maximum Sheet Metal Capacity-steel10 ga., 12 ga.
Nominal Hole Size7/8", 1-3/32", 1-11/32", 1-11/16"
Number Of Punch/dies Sets4
Punch ShapeCircle
Slug TypeFalls Free

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)6.6
Ship length (cm)22.35
Ship width (cm)12.95
HS code8207906000
Country of OriginUS

Product Variants

ProductModelCapacityHose TypeTypeCapacity Of Mild Steel (gauge)Price
GARDNER BENDER KOW520 Mechanical Punch Driver Set 1/2-2 Inch Pc | AA7EEA 15V958 KOW52010 ga.RubberKnockout10 ga.€423.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GARDNER BENDER KOM50125 Mechanical Punch Driver Set 1/2-1-1/4 Inch 4 Pc
€275.27 /unit