Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER FPE320-1V Pleated Cartridge 14 Gpm 1 Mic | AE9ZHM 6PAV5

PARKER FPE320-1V Pleated Cartridge 14 Gpm 1 Mic

Item: AE9ZHM Model: FPE320-1VCross Ref: 6PAV5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€323.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPleated Filter Cartridge
ApplicationAliphatic Hydrocarbons, Amines, Aromatic Hydrocarbons, Ethers, Glycols, Halogenated Hydrocarbons, Ketones
Cartridge MediaPhenolic Impregnated Cellulose
Filter Cartridge MediaCellulose
Filter DesignPleated
Filter ReducesParticulates
Flow Rate14 GPM
For Use WithIndustrial Vessels, Organic Solvent
Height19 3/4"
IncludesViton Seals
Inside Dia.1"
Max. Pressure35 psi
Max. Temp.250°F
Microns1 µm
Outside Dia.2 1/2"
ReducesParticulates
Service LifeNot Rated
Cv Flow Factor0 GPM
Filter MediaETP Steel
Inside Diameter1"
Maximum Pressure35 psi
Maximum Temperature250°F
Micron Rating1 µm
Outside Diameter2 1/2"
Overall Height19 3/4"
Overall Length19 3/4"
SeriesFlo-Pac Series
StandardsISO 9001

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)6.35
Ship length (cm)50.17
Ship width (cm)6.35
HS code8421210000
Country of OriginUS

Product Variants

ProductModelFlow RateOutside Dia.Inside Dia.Max. Temp.Max. PressureOverall HeightMicronsReducesPrice
PARKER FP310-20 Pleated Cartridge 20 Mic | AC2YPP 2P696 FP310-205 GPM9 5/8"1"250°F150 psi10"20 µm-€67.40
PARKER PG-10110-002-01 Pleated Cartridge 5 Gpm 0.2 Mic | AD9AAB 4NVU4 PG-10110-002-015 GPM2 3/4"1.062"160°F35 psi10"0.2 µmParticulates€85.06
PARKER PG-10110-005-01 Pleated Cartridge 5 Gpm 0.5 Mic | AD9AAC 4NVU5 PG-10110-005-015 GPM2 3/4"1.062"160°F35 psi10"0.5 µmParticulates€86.21
PARKER PG-10110-300-01 Pleated Cartridge 10 Gpm 30 Mic | AD9AAD 4NVU6 PG-10110-300-0110 GPM2 3/4"1.062"160°F35 psi10"30 µmParticulates€82.08
PARKER PG-10120-002-01 Pleated Cartridge 10 Gpm 0.2 Mic | AD9AAE 4NVU7 PG-10120-002-0110 GPM2 3/4"1.062"160°F35 psi20"0.2 µmParticulates€154.21
PARKER PG-10120-005-01 Pleated Cartridge 10 Gpm 0.5 Mic | AD9AAF 4NVU8 PG-10120-005-0110 GPM2 3/4"1.062"160°F35 psi20"0.5 µmParticulates€163.83
PARKER PG-10120-300-01 Pleated Cartridge 20 Gpm 30 Mic | AD9AAG 4NVU9 PG-10120-300-0120 GPM2 3/4"1.062"160°F35 psi20"30 µmParticulates€145.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER FPE320-1V Pleated Cartridge 14 Gpm 1 Mic
€323.66 /unit