Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER FP310-20 Pleated Cartridge 20 Mic | AC2YPP 2P696

PARKER FP310-20 Pleated Filter Cartridge, 9-5/8 Inch Length, Polypropylene net

Item: AC2YPP Model: FP310-20Cross Ref: 2P696
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€74.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPleated Filter Cartridge
Cartridge MediaPhenolic Impregnated Cellulose
Filter Cartridge MediaCellulose, Steel
Filter DesignPleated
Flow Rate5 GPM
For Use WithFuel Filter
Height10"
Inside Dia.1"
Max. Pressure150 psi
Max. Temp.250°F
Microns20 µm
Outside Dia.9 5/8"
Overall Height10"
Service LifeNot Rated
ApplicationCoolant, EDM Dielectric, Fuel, Gasoline, Hydraulic Oil, Lubricating Oil, Processing Liquid, Quench Oil, Rolling Mill Oil, Water Soluble
Compatible Mfr. Model NumberB10-3/4SD
Compatible With Grainger Part Number2P695
Cv Flow Factor0 GPM
Filter MediaETP Steel, Polypropylene
Inside Diameter1"
Maximum Pressure35 psi
Maximum Temperature250°F
Micron Rating20 µm
Outside Diameter2 1/2"
Overall Length9 5/8"
ReducesParticulates
SeriesFlo-Pac Series
StandardsISO 9001

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)6.35
Ship length (cm)24.45
Ship width (cm)6.35
HS code8421290065
Country of OriginUS

Product Variants

ProductModelFlow RateOutside Dia.Inside Dia.Max. Temp.Max. PressureOverall HeightMicronsReducesPrice
PARKER PG-10110-002-01 Pleated Cartridge 5 Gpm 0.2 Mic | AD9AAB 4NVU4 PG-10110-002-015 GPM2 3/4"1.062"160°F35 psi10"0.2 µmParticulates€85.06
PARKER PG-10110-005-01 Pleated Cartridge 5 Gpm 0.5 Mic | AD9AAC 4NVU5 PG-10110-005-015 GPM2 3/4"1.062"160°F35 psi10"0.5 µmParticulates€86.21
PARKER PG-10110-300-01 Pleated Cartridge 10 Gpm 30 Mic | AD9AAD 4NVU6 PG-10110-300-0110 GPM2 3/4"1.062"160°F35 psi10"30 µmParticulates€82.08
PARKER PG-10120-002-01 Pleated Cartridge 10 Gpm 0.2 Mic | AD9AAE 4NVU7 PG-10120-002-0110 GPM2 3/4"1.062"160°F35 psi20"0.2 µmParticulates€154.21
PARKER PG-10120-005-01 Pleated Cartridge 10 Gpm 0.5 Mic | AD9AAF 4NVU8 PG-10120-005-0110 GPM2 3/4"1.062"160°F35 psi20"0.5 µmParticulates€163.83
PARKER PG-10120-300-01 Pleated Cartridge 20 Gpm 30 Mic | AD9AAG 4NVU9 PG-10120-300-0120 GPM2 3/4"1.062"160°F35 psi20"30 µmParticulates€145.43
PARKER FPE310-0.5V Pleated Cartridge 7 Gpm 0.5 Mic | AE9ZHG 6PAU8 FPE310-0.5V7 GPM2 1/2"1"250°F35 psi-0.5 µmParticulates€209.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER FP310-20 Pleated Filter Cartridge, 9-5/8 Inch Length, Polypropylene net
€74.70 /unit