Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER FP320-30 Pleated Cartridge 14 Gpm 30 Mic | AE9ZJA 6PAX6

PARKER FP320-30 Pleated Filter Cartridge, 19-3/4 Inch Length, Polypropylene net

Item: AE9ZJA Model: FP320-30Cross Ref: 6PAX6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€107.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPleated Filter Cartridge
Cartridge MediaPhenolic Impregnated Cellulose
Filter Cartridge MediaCellulose
Filter DesignPleated
Filter ReducesParticulates
Flow Rate14 GPM
For Use WithIndustrial Vessels
Height19 3/4"
IncludesViton Seals
Inside Dia.1"
Max. Pressure35 psi
Max. Temp.250°F
Microns30 µm
Outside Dia.2 1/2"
ReducesParticulates
Service LifeNot Rated
ApplicationCoolant, EDM Dielectric, Fuel, Gasoline, Hydraulic Oil, Lubricating Oil, Processing Liquid, Quench Oil, Rolling Mill Oil, Water Soluble
Cv Flow Factor0 GPM
Filter MediaETP Steel, Polypropylene
Inside Diameter1"
Maximum Pressure35 psi
Maximum Temperature250°F
Micron Rating30 µm
Outside Diameter2 1/2"
Overall Height19 3/4"
Overall Length19 3/4"
SeriesFlo-Pac Series
StandardsISO 9001

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)6.35
Ship length (cm)50.17
Ship width (cm)6.35
HS code8421210000
Country of OriginUS

Product Variants

ProductModelFlow RateOutside Dia.Inside Dia.Max. Temp.Max. PressureOverall HeightMicronsReducesPrice
PARKER FP310-20 Pleated Cartridge 20 Mic | AC2YPP 2P696 FP310-205 GPM9 5/8"1"250°F150 psi10"20 µm-€67.40
PARKER PG-10110-002-01 Pleated Cartridge 5 Gpm 0.2 Mic | AD9AAB 4NVU4 PG-10110-002-015 GPM2 3/4"1.062"160°F35 psi10"0.2 µmParticulates€85.06
PARKER PG-10110-005-01 Pleated Cartridge 5 Gpm 0.5 Mic | AD9AAC 4NVU5 PG-10110-005-015 GPM2 3/4"1.062"160°F35 psi10"0.5 µmParticulates€86.21
PARKER PG-10110-300-01 Pleated Cartridge 10 Gpm 30 Mic | AD9AAD 4NVU6 PG-10110-300-0110 GPM2 3/4"1.062"160°F35 psi10"30 µmParticulates€82.08
PARKER PG-10120-002-01 Pleated Cartridge 10 Gpm 0.2 Mic | AD9AAE 4NVU7 PG-10120-002-0110 GPM2 3/4"1.062"160°F35 psi20"0.2 µmParticulates€154.21
PARKER PG-10120-005-01 Pleated Cartridge 10 Gpm 0.5 Mic | AD9AAF 4NVU8 PG-10120-005-0110 GPM2 3/4"1.062"160°F35 psi20"0.5 µmParticulates€163.83
PARKER PG-10120-300-01 Pleated Cartridge 20 Gpm 30 Mic | AD9AAG 4NVU9 PG-10120-300-0120 GPM2 3/4"1.062"160°F35 psi20"30 µmParticulates€145.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER FP320-30 Pleated Filter Cartridge, 19-3/4 Inch Length, Polypropylene net
€107.90 /unit