Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER FEM-371-8BMF-NL Hydraulic Quick Connect Hose Coupling, 3/8 Inch Coupling Size, Steel | CT7GDZ

PARKER FEM-371-8BMF-NL Hydraulic Quick Connect Hose Coupling, 3/8 Inch Coupling Size, Steel

Item: CT7GDZ Model: FEM-371-8BMF-NLCross Ref: 55KU63
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€219.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Coupling
Body MaterialSteel
Connection TypeBulkhead Flare
Coupler Body MaterialSteel
Coupler FinishTrivalent Chromium Zinc
Coupling ComponentSocket
Coupling Locking TypePush To Connect
Coupling Size3/8"
Finish, CoatingTrivalent Chromium Zinc
Finish/coatingTrivalent Chromium Zinc
Fitting TypeMale Bulkhead Flare
Includes Shut OffYes
Includes ValveYes
Max. Flow Rate22.71 LPM
Max. Working Pressure @ 70 Deg. F3625 psi
Mfr. SeriesFEM Series
Seal MaterialNitrile, Polyurethane
Sleeve MaterialSteel
Thread Size3/4"-16
Valve TypeFlush Face
Max. Working Pressure @ 70 F3625 psi

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelConnection TypeHose Fitting GenderMax. Working Pressure @ 70 Deg. FFinish, CoatingBody MaterialSeal MaterialCoupling SizeCoupling ComponentPrice
PARKER FEM-501-10BMF Hydraulic Quick Coupler, 1/2 Inch Coupling Size, Steel, 18 g/min Max. Flow Rate | CT7DXB FEM-501-10BMFUNFMale5000 psiZinc Nickel PlatedSteelPolyurethane, Nitrile1/2"Socket€145.10
PARKER FEM-501-8FO Hydraulic Quick Coupler, 1/2 Inch Coupling Size, Steel, 18 g/min Max. Flow Rate, Female | CT7DXC FEM-501-8FOUNFFemale5000 psiZinc Nickel PlatedSteelPolyurethane, Nitrile1/2"Socket€145.10
PARKER FEM-371-6FP Hydraulic Quick Coupler, 3/8 Inch Coupling Size, Steel, 9 g/min Max. Flow Rate, Female | CT7DXE FEM-371-6FPNPSFFemale5000 psiZinc Nickel PlatedSteelPolyurethane, Nitrile3/8"Socket€109.99
PARKER FEM-371-8FO Hydraulic Quick Coupler, 3/8 Inch Coupling Size, Steel, 9 g/min Max. Flow Rate | CT7DXF FEM-371-8FOUNFFemale5000 psiZinc Nickel PlatedSteelPolyurethane, Nitrile3/8"Socket€130.31
PARKER PN552 Hydraulic Quick Connect Hose Coupling, 1/2 Inch Coupling Size, Brass | CT7GBV PN552NPTMale200 psiChrome PlatedBrassSilicone1/2"Plug€244.64
PARKER FEM-501-12FO-NL-BULK Hydraulic Quick Connect Hose Coupling, 1/2 Inch Coupling Size, Steel | CT7GCA FEM-501-12FO-NL-BULKNPSMFemale3625 psiTrivalent Chromium ZincSteelNitrile, Polyurethane1/2"Socket€142.71
PARKER FEM-502-12FO-BULK Hydraulic Quick Connect Hose Coupling, 1/2 Inch Coupling Size, Steel | CT7GCD FEM-502-12FO-BULKNPSMFemale3625 psiTrivalent Chromium ZincSteelNitrile, Polyurethane1/2"Plug€83.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER FEM-371-8BMF-NL Hydraulic Quick Connect Hose Coupling, 3/8 Inch Coupling Size, Steel
€219.37 /unit