Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

Parker F600B Colorflow Flow Control Valve, Brass, 3/8-18 8 Gpm | AA8TXH | 1A855

PARKER F600B In-line Flow Control Valve, 3/8 Inch Size

Item: AA8TXH Model: F600BCross Ref: 1A855
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€141.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlow Control Valve
Actuation MechanismManual
Adjustment MethodRotary Knob
Body MaterialBrass
Flow Range8 GPM
Flow Rate8 GPM
For MediaOil
Height2.18"
Includes SealsSeals Included
Inlet Connection GenderFemale
Length2 3/4"
Max. Pressure2000 psi
MountingInline
Outlet Connection GenderFemale
Seal MaterialNitrile
Valve ControlFlow Control
Valve TypeBrass

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)6.99
Ship width (cm)5.54
HS code8481200050
Country of OriginUS

Product Details:

    • F Series valve designed to provide free flow in one direction and precisely controlled flow in the reverse direction for applications in hydraulic circuits to regulate the speed of hydraulic devices
    • Compatible with air, water & oil circulation services
    • Features a two-step needle that provides fine adjustments at low-volume fluid flows
    • Set screw equipped on the knob that locks the valve position

Product Variants

ProductModelBody MaterialValve TypeMax. PressureFlow RateFlow RangeMax. Flow RateSeal MaterialTypePrice
PARKER F400S Flow Control Valve Steel 1/4-18 5 GPM | AA8TLV 1A041 F400SSteelSteel5000 psi5 GPM5 GPM-Nitrile-€77.93
PARKER F600S Flow Control Valve Steel 3/8-18 8 GPM | AA8TLW 1A042 F600SSteelSteel5000 psi8 GPM8 GPM-Nitrile-€93.48
PARKER F400B Flow Control Valve Brass 1/4-18 5 GPM | AA8TXG 1A854 F400BBrassBrass2000 psi5 GPM5 GPM-Nitrile-€89.32
PARKER F1200S Flow Control Valve Steel 3/4-14 25 GPM | AA8TXK 1A865 F1200SSteelSteel3000 psi25 GPM25 GPM-Nitrile-€193.50
PARKER F800S | BT7LKF F800SSteel-----NitrileSteel€131.03
PARKER F1200B | BT7QBG F1200B--------€323.28
RFQ
PARKER F800B Hydraulic Flow Control Valve, 2000 Psi, 15.0 Gpm, Brass | CD3RXH 1A856 F800BBrassHydraulic Flow Control Valve-15 GPM-15 GPMNitrile-€164.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER F600B In-line Flow Control Valve, 3/8 Inch Size
€141.28 /unit