PARKER F1200S In-line Flow Control Valve, 3/4 Inch Size

Item: AA8TXK
Model: F1200S
Cross Ref: 1A865
21 In Stock

Ships within 2 days via

€277.80
5% off
€263.91/unit (ex. BTW)
Request Quote
FREE delivery on orders over €150

Payment

Specifications

Item Flow Control Valve
Actuation Mechanism Manual
Adjustment Method Rotary Knob
Body Material Steel
Coefficient Of Volume 2.47
Configuration Type Female to Female
Control Direction One-Way
Cracking Pressure 5 psi
Effective Control Flow Cv Factor 5.25
Effective Orifice Area-control Flow (in2) 0.23 sq. in.
Flow 25 GPM
Flow Rate 25 GPM
Fluid Service Oil
For Media Oil
Free Flow Cv Factor 23.9
Free Flow Orifice Area (in2) 1.046 sq. in.
Height 3.38"
Included Seals Seals Included
Inlet Connection Gender Female
Inlet Connection Size 3/4"
Inlet Connection Type NPT
Length 3 22/25"
Material Steel
Material Poppet/stem Seals Fluorocarbon
Max. Flow Rate 25 GPM
Max. Operating Temp. 250°F
Max. Pressure 3000 psi , 5000 psi
Min. Operating Temp. -40°F
Mounting Inline
Operating Temp. -40°F to +250°F
Outlet Connection Gender Female
Outlet Connection Size 3/4"
Outlet Connection Type NPT
Overall Height 4.13"
Overall Length 3.88"
Overall Width 1 1/2"
Poppet Type Solid Metal
Port-to-port Length 2.58"
Seal Material Nitrile
Series F Series
Thread 1 Size 2"
Thread 1 Type NPT
Valve Control Flow Control
Valve Type Flow Control Valve

Product Details

    • Hydraulic control valve designed to regulate the flow rates and direction of the fluid, as well as facilitate free flow in the reverse direction
    • Steel construction capable of withstanding a maximum pressure of 3000 psi
    • Features coloured reference scale for quickly resetting the valve and a set screw for locking the valve position
    • 3/4-inch, NPT type, inlet and outlet ports with a max flow rate of 25 GPM

Shipping Information

Height (cm) 3.81
Length (cm) 9.86
Width (cm) 8.59
HS Code 8481809015
Country Of Origin US
Weight (kg) 1.1025
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.