Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER F400 | BT8DCP

PARKER F400 In-line Filter, Polyurethane, 1/4 Inch Barb, 0.6 micron, 99.99% Efficiency

Item: BT8DCP Model: F400Cross Ref: 794F21
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€23.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Air Flow DirectionLeft To Right
Air Inlet GenderMale
Air Inlet Size1/4"
Air Inlet TypeBarb
Air Outlet GenderMale
Air Outlet Size1/4"
Air Outlet TypeBarb
Body MaterialPolyurethane
Connection StyleAir Line
DisposableYes
Filter Efficiency99.99%
Filter Element MaterialBorosilicate
Filter Rating0.6 µm
Filter TypeCoalescing
For Fluid TypeInert Gas
For Substance TypeInert Gas
Iso ClassClass 2
Maximum Operating Pressure125 psi
Maximum Operating Temperature125°F
Minimum Operating Temperature34°F
Number Of Air Inlets1
Number Of Air Outlets1
Outside Diameter1 1/16"
Overall Length3 7/16"
Pressure Drop1 psi
Weight0.1 lbs.

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)2.69
Ship length (cm)8.73
Ship width (cm)2.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER F400 In-line Filter, Polyurethane, 1/4 Inch Barb, 0.6 micron, 99.99% Efficiency
€23.34 /unit