Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G081 Contact Block Mounting Base 22mm 1nc | AC4NET

DAYTON 30G081 Contact Block Mounting Base 22mm 1nc

Item: AC4NET Model: 30G081
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Block
Action TypeMomentary
ApplicationOperator
ColorRed
Contact Rating1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
For Use WithChrome Operators
Nema Contact Rating DesignationA600/Q600
Terminal Connection TypeClamp, Screw
Ac Contact Rating1.2A @ 600V, 3A @ 240V, 6A @ 120V
Contact Form1NC
Mounting LocationBase
Panel Mounting Hole Diameter22 mm
StandardsCE, CSA, IEC, UL LISTED
Switch ActionMomentary

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)4.32
Ship width (cm)4.32
HS code8536908085
Country of OriginIN

Product Variants

ProductModelColorTerminal Connection TypeContact FormAction TypeApplicationType Of OperatorNema Contact Rating DesignationTerminal ConnectionPrice
DAYTON 20C816 Contact Block 10 A No | AB4QNB 20C816BlackScrew1NOMomentaryPendent Station1 SpeedA600/Q600Screw€15.13
DAYTON 20C817 Contact Block 10 A Nc | AB4QNC 20C817BlackScrew1NCMomentaryPendent Station1 SpeedA600/Q600Screw€14.38
DAYTON 30G075 Contact Block Mounting Base 22mm 1no | AC4NEP 30G075GreenClamp, Screw-MomentaryOperator-A600/Q600-€2.87
DAYTON 30G076 Contact Block Mounting Base 22mm 1nc | AC4NEQ 30G076RedClamp, Screw-MomentaryOperator-A600/Q600-€2.88
DAYTON 30G080 Contact Block Mounting Base 22mm 1no | AC4NER 30G080RedClamp, Screw-MomentaryOperator-A600/Q600-€3.86
DAYTON 30G082 Contact Block Mounting Base 22mm 2no | AC4NEU 30G082RedClamp, Screw-MomentaryOperator-A600/Q600-€6.70
DAYTON 30G083 Contact Block Mounting Base 22mm 2nc | AC4NEV 30G083RedClamp, Screw-MomentaryOperator-A600/Q600-€6.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G081 Contact Block Mounting Base 22mm 1nc
€3.50 /unit