Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER DT-370-MOMS-5 Check Valve, 3/8 Inch Size, Hard Seat

Item: BX3ZXZ Model: DT-370-MOMS-5Cross Ref: 53VA80
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€103.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
Actuation MechanismManual
Body FinishChrome Coated
Body MaterialSteel
Body Material (hydraulic Valves)Steel
Body Size3/8"
Cracking Pressure5 psi
Includes SealsSeals Included
Inlet Connection GenderMale
Inlet Port Thread TypeUNF
Max. Working Pressure5000 psi
Outlet Connection GenderMale
Port ConnectionsInlet, Outlet
Seal MaterialElastomeric
Seat MaterialMetal
Valve ControlDirectional Control
Maximum Flow Rate8 GPM
Maximum Pressure5000 psi
MountingScrew In
Outlet Connection Size9/16"
Outlet Connection TypeSAE O Ring Face Seal
Overall Height3/4"
Overall Length1.35"
Overall Width3/4"
Reverse Free FlowReverse Free Flow
Valve TypeCheck
Wrench Flat Size3/4"

Shipping Info:

Ship weight (kg) 0.0477
Ship height (cm)1.91
Ship length (cm)4.22
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelBody SizeSeal MaterialInlet Port Thread TypeCracking PressureSeat MaterialBody MaterialPort Thread TypePrice
PARKER DT-500-MFMO-5 | BX2QJM DT-500-MFMO-51/2"ElastomericUNF5 psiMetalSteelUNF€99.97
PARKER DT-1250-MOMS-5 | BX3CQH DT-1250-MOMS-51 1/4"Elastomeric-5 psiMetalSteel-€252.52
PARKER DT-1250-MOMF-5 | BX3CQJ DT-1250-MOMF-51 1/4"Elastomeric-5 psiMetalSteel-€291.18
PARKER DT-1000-MFMO-5 | BX3CQK DT-1000-MFMO-51"Elastomeric-5 psiMetalSteel-€176.02
PARKER DT-1250-MFMO-5 | BX3CQL DT-1250-MFMO-51 1/4"Elastomeric-5 psiMetalSteel-€252.52
PARKER DT-1000-MFMF-5 | BX3CQM DT-1000-MFMF-51"Metal-5 psiMetalSteel-€161.47
PARKER DT-1250-MSMO-5 | BX3CQN DT-1250-MSMO-51 1/4"Elastomeric-5 psiMetalSteel-€247.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER DT-370-MOMS-5 Check Valve, 3/8 Inch Size, Hard Seat
€103.70 /unit