DODGE / BALDOR 081338 | BE8PWP

BALDOR / DODGE 081338 P2B-DLMAH-107-HT-DRY Ball Bearing Unit, Two-Bolt Pillow Block, Cast Iron, 1.4375 Inch Shaft

Item: BE8PWP Model: 081338Cross Ref: P2B-DLMAH-107-HT-DRY
Limited Availability
€466.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeShield
Shaft Size1.438"

Shipping Info:

Ship weight (kg) 2.889
Country of OriginUS

Product Variants

ProductModelRing MaterialBall MaterialBearing MaterialRotationBore TypeShaft SizeSeal TypeInsert MaterialPrice
BALDOR / DODGE 128480 P2B-DLMAH-115 Pillow Block & Base-Mount Bearing | BD6EXB P2B-DLMAH-115 128480SteelSteelSteelYes----€375.16
BALDOR / DODGE 128476 P2B-DLMAH-107 Pillow Block & Base-Mount Bearing | BD6KUE P2B-DLMAH-107 128476SteelSteelSteelYes----€239.34
BALDOR / DODGE 128484 P2B-DLMAH-207 Pillow Block & Base-Mount Bearing | BD6MDG P2B-DLMAH-207 128484SteelSteelSteelYes----€622.41
BALDOR / DODGE 128478 P2B-DLMAH-111 Pillow Block & Base-Mount Bearing | BD6MWR P2B-DLMAH-111 128478SteelSteelSteelYes----€303.28
BALDOR / DODGE 128488 P2B-DLMAH-211 Pillow Block & Base-Mount Bearing | BD6PCX P2B-DLMAH-211 128488SteelSteelSteelYes----€754.55
BALDOR / DODGE 128481 P2B-DLMAH-200 | BE3YGE P2B-DLMAH-200 128481SteelSteelSteelYes----€412.91
BALDOR / DODGE 128485 P2B-DLMAH-208 | BE6HQF P2B-DLMAH-208 128485SteelSteelSteelYes----€622.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 081338 P2B-DLMAH-107-HT-DRY Ball Bearing Unit, Two-Bolt Pillow Block, Cast Iron, 1.4375 Inch Shaft
€466.50 /unit