Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER DC604-2 Drain Cock Ball Valve Brass 1/8 Inch | AF7LHA 21VL74

PARKER DC604-2 Drain Cock, 1/8 Inch Thread Size, Brass

Item: AF7LHA Model: DC604-2Cross Ref: 21VL74
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Cock
Body MaterialBrass
Body StyleInline
Connection TypeMale Pipe
HandleWing Down Facing
Handle TypeTee , Wing Down Facing
Hex Size0.438"
Max. Operating Pressure150 psi
Max. Operating Temp.121°C
Max. Pressure150 psi
Min. Operating Temp.-54°C
Overall Height0.859"
Pipe Size1/8"
Seat PositionExternal
ShapeExternal Seal
StyleMale Pipe
Temp. Range-65°F to +250°F
Thread Size1/8"
Connections1/8" MNPT
Max. Media Temperature250°F
Media Temp. Range-65°F to 250°F
Min. Media Temperature-65°F
Standards1907/2006/EC, REACH, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.11
Ship length (cm)11.18
Ship width (cm)2.18
HS code8481801085
Country of OriginUS

Product Details:

    • Seat Position (External)

Product Variants

ProductModelHandle TypeHandleMin. Operating Temp.ShapeStyleOverall HeightHex SizeBody MaterialPrice
PARKER DC602-4 Drain Cock Ball Valve Brass 1/4 In | AB6KVN 21VL70 DC602-4TEEWing-54°CInternal SealMale Pipe0.938"0.562"Brass€8.14
PARKER DC602-2 Drain Cock Ball Valve Brass 1/8 Inch | AF7LGW 21VL69 DC602-2TEEWing-54°CInternal SealMale Pipe0.922"0.406"Brass€7.73
PARKER DC603-2 Drain Cock Ball Valve Brass 1/8 Inch | AF7LGX 21VL71 DC603-2WingBrass Wing-54°CInternal SealMale Pipe1.406"5/8"Brass€13.31
PARKER DC603-4 Drain Cock Ball Valve Brass 1/4 Inch | AF7LGY 21VL72 DC603-4TEEBrass Wing-54°CInternal SealMale Pipe1.547"5/8"Brass€11.73
PARKER DC603-6 Drain Cock Ball Valve Brass 3/8 Inch | AF7LGZ 21VL73 DC603-6WingBrass Wing-54°CInternal SealMale Pipe1 5/8"0.688"Brass€14.33
PARKER DC604-4 Drain Cock Ball Valve Brass 1/4 Inch | AF7LHB 21VL75 DC604-4TEEWing Down Facing-54°CExternal SealMale Pipe1"0.562"Brass€5.09
PARKER DC606-4 Drain Cock Ball Valve Brass 1/4-18 Inch | AF7LHC 21VL76 DC606-4TeeWing Extended-54°CExternal SealMale Pipe1 1/2"0.562"Brass€7.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER DC604-2 Drain Cock, 1/8 Inch Thread Size, Brass
€6.69 /unit