Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER D1VW009CNKW Hydraulic Directional Valve, Tandem, Spring Centered, 12 VDC, 4-Way/3-Position | CT7GGX

PARKER D1VW009CNKW Hydraulic Directional Valve, Tandem, Spring Centered, 12 VDC, 4-Way/3-Position

Item: CT7GGX Model: D1VW009CNKWCross Ref: 2NMU9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€361.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Directional Valve
Center PositionTandem , Tandem Center
Center Position - Hydraulic ValvesTandem
Coil Voltage12V DC
Height1.97"
Includes SealsSeals Included
Length9 1/5"
Max. Flow13.3 GPM
Max. Pressure5000 psi
Max. Tank Pressure3000 psi
Operation TypeSolenoid Operated
Return MechanismSolenoid
Return TypeSpring Centered
Return Type - Hydraulic ValvesSpring Centered
Seal TypeNitrile O Ring
TypeHydraulic Directional Control Valve , Solenoid Operated
Valve ControlDirectional Control
Valve Ways And Positions4-Way/3-Position
Width1.81"
Electrical Connection TypeDIN without Plug
Maximum Flow Rate313.3 GPM
Maximum Pressure5000 psi
Maximum Tank Pressure3000 psi
Nfpa SizeD03
Number Of Positions3
Number Of Ways4
Operating Temperature - Maximum140°F
Operating Temperature - Minimum-4°F
Overall Height1.97"
Overall Length9.2"
Overall Width1.81"
Seal MaterialNBR
SeriesD1VW Series
StandardsISO-4401, NFPA D03
Voltage12V DC

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)4.6
Ship length (cm)23.37
Ship width (cm)5
Country of OriginUS

Product Variants

ProductModelOperation TypeMax. FlowCenter PositionHeightMax. Tank PressureReturn TypeCoil VoltageHolding AmpsPrice
PARKER CM2PPN Check Valve, 20 GPM | CT7CYR CM2PPNPressure Port20 GPM-1.57"----€234.44
PARKER CM2TTN Check Valve, 20 GPM | CT7CYT CM2TTNTank Port20 GPM-1.57"----€234.44
PARKER CPOM2AAN Pilot Operated Check Valve, 14 gpm Max. Flow, 5000 psi Max. Pressure | CT7CZV CPOM2AANA Port14 GPM-1.57"----€447.00
PARKER CPOM2DDN Pilot Operated Check Valve, 14 gpm Max. Flow, 5000 psi Max. Pressure, D03 NFPA Size | CT7CZW CPOM2DDNA And B Port14 GPM-1.57"----€449.94
PARKER CPOM2BBN Pilot Operated Check Valve, 14 gpm Max. Flow, 5000 psi Max. Pressure, D03 NFPA Size | CT7CZX CPOM2BBNB Port14 GPM-1.57"----€450.74
PARKER CPOM3DDN Pilot Operated Check Valve, 20 gpm Max. Flow, 5000 psi Max. Pressure | CT7CZY CPOM3DDNA And B Port20 GPM-1.97"----€789.23
PARKER FM2DDKN Valve, 20 GPM Max. Flow, 5000 PSI Max. Pressure | CT7FTT FM2DDKNA And B Port20 GPM-1.61"----€398.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER D1VW009CNKW Hydraulic Directional Valve, Tandem, Spring Centered, 12 VDC, 4-Way/3-Position
€361.20 /unit