Flat Shipping

Flat Shipping at €24.99 + VAT

FOAMGLAS 557523 Pipe Insulation 2 Inch Inner Diameter 6 Feet Length Black | AF6HUR 19NG30

FOAMGLAS 557523 Pipe Insulation 2 Inch Inner Diameter 6 Feet Length Black

Item: AF6HUR Model: 557523Cross Ref: 19NG30
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Insulation
Approx. "r" Value3.45
Body MaterialClosed Cell Glass
Clean Room ClassNot Applicable
ColorBlack
Flame Spread Index25
FlexibilityRigid
Foam Cell TypeClosed
For Iron Pipe Size1 1/2"
For Piping SystemChemical, Chilled Water, Cryogenic System, Heat Transfer Fluid, Hot Asphalt, Hot Oil, Hydrocarbon Processing System, Steam
Insulation Nominal I.d.2"
Insulation TypeRigid
Length2"
MaterialClosed Cell Glass
Plenum RatingPlenum Rated
Temp. Range-450°F to +900°F
Wall Thickness1"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)60.96
Ship length (cm)15.24
Ship width (cm)15.24
HS code6903900050

Product Variants

ProductModelInsulation Nominal I.d.Approx. "r" ValueFor Iron Pipe SizeFits Pipe SizeFor Tube O.d.For Tube I.d.ColorMaterialPrice
FOAMGLAS 556561 Pipe Insulation 2-3/8 Inch Id 2 Feet Length Bl | AA8QUF 19NG55 5565612 3/8"6.92"2"--BlackClosed Cell Glass€116.64
FOAMGLAS 530303 Pipe Insulation 3 Inch Id 2 Feet Length Black | AA8QUG 19NG56 5303033"6.92 1/2"---BlackClosed Cell Glass€150.58
FOAMGLAS 23625 Pipe Insulation 3-1/2 Inch Id 2 Feet Length Bl | AA8QUH 19NG57 236253 1/2"6.93"3"--BlackClosed Cell Glass€141.40
FOAMGLAS 557521 Pipe Insulation 7/8 Inch Inner Diameter 2 Feet Length Black | AF6HUM 19NG26 5575217/8"3.451/2"1/2"7/8"3/4"BlackClosed Cell Glass€37.92
FOAMGLAS 557522 Pipe Insulation 1-1/8 Inch Inner Diameter 6 Feet Length Black | AF6HUN 19NG27 5575221 1/8"3.453/4"-1 1/8"1"BlackClosed Cell Glass€43.52
FOAMGLAS 563451 Pipe Insulation 1-3/8 Inch Inner Diameter 6 Feet Length Black | AF6HUP 19NG28 5634511 3/8"3.451"1"1 3/8"1 1/4"BlackClosed Cell Glass€47.61
FOAMGLAS 560452 Pipe Insulation 1-5/8 Inch Inner Diameter 6 Feet Length Black | AF6HUQ 19NG29 5604521 5/8"3.451 1/4"-1 5/8"1 1/2"BlackClosed Cell Glass€51.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOAMGLAS 557523 Pipe Insulation 2 Inch Inner Diameter 6 Feet Length Black
€54.60 /unit