Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER CV-1-6688 Check Valve Ptfe 1/2 Inch Parflare | AE7BQP 5WRK4

PARKER CV-1-6688 Check Valve, PTFE, Single Flow Design, 1/2 Inch Pipe Size

Item: AE7BQP Model: CV-1-6688Cross Ref: 5WRK4
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,002.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
Application - ValvesGeneral Purpose, Corrosives
Connection TypeParflare
Cracking Pressure0.25 psi to 0.75 psi , 0.25 psig to 0.75 psig
Flow DesignSingle
Length4 1/8"
MaterialPTFE
Max. Steam Pressure - ValvesNot Rated
Overall Height1.484"
Spring MaterialPTFE
Width1.484"
3-a ComplianceNot Rated
Body MaterialPTFE
Connection Gender - Side 1Male
Connection Gender - Side 2Male
Connection Type - Side 1Parflare
Connection Type - Side 2Parflare
Includes CounterweightNo Counterweight
Max. Pressure (steam)Not Rated
Nsf Certifications For Food And Drinking WaterNot Rated
Overall Length4.125"
Pipe Size1/2"
Poppet MaterialPTFE
Seal MaterialPTFE
Seat MaterialPTFE
Valve SeriesCV-1

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)3.77
Ship length (cm)10.48
Ship width (cm)3.77
HS code8481309000
Country of OriginUS

Product Details:

    • Used for preventing reverse fluid flow and providing protection from equipment damage in ultra-pure water, gas and highly pure semiconductor applications
    • PTFE construction ensures resistance against corrosive chemicals without requiring O-rings for sealing
    • Equipped with a machined PTFE spring for the minimum back pressure and low cracking pressure for resealing
    • Features a polished sealing surface to prevent surface penetration caused by oil, water and other contaminants

Product Variants

ProductModelConnection TypeBody MaterialCracking PressureSeal MaterialOverall HeightMax. Operating PressureMax. Operating Temp.Body FinishPrice
PARKER FB6MCVC4-HBLK-05 Check Valve 3/8 x 1/4 Inch 0.5 Psi Crack | AA8MJX 19D107 FB6MCVC4-HBLK-05MNPT x PushKynar0.5 psiFluorocarbon-300 psi121°C-€23.65
PARKER CPH104P Cartridge Valve Single Po Check 8 Gpm | AD7DAZ 4DML2 CPH104P--31 psi-----€90.97
PARKER CVH081P Cartridge Valve Check 10 Gpm | AD7DBD 4DML6 CVH081P-Steel5 psiPolyurethane---Zinc Plated€36.26
Parker CVH103P Series Cartridge Style Check Valve, for Size 10, 2-way Cavity, 16 Gpm Max. | AD9PYA | 4UA81 CVH103P-Steel5 psiPolyurethane---Zinc Plated€39.93
PARKER A4VC4-MG Check Valve Acetal 1/4 Inch 0.33 Psi Crack | AE6QMN 5UMV1 A4VC4-MGPushAcetal0.3333333333333333 psiEPDM-145 psi65°C-€16.23
PARKER A5VC5-MG Check Valve Acetal 5/16 Inch .33 Psi Crack | AE6QMP 5UMV2 A5VC5-MGPushAcetal0.3333333333333333 psiEPDM-145 psi65°C-€16.69
PARKER A6VC6-MG Check Valve Acetal 3/8 Inch 0.33 Psi Crack | AE6QMQ 5UMV3 A6VC6-MGPushAcetal0.3333333333333333 psiEPDM-145 psi65°C-€17.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER CV-1-6688 Check Valve, PTFE, Single Flow Design, 1/2 Inch Pipe Size
€1,002.65 /unit