Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER CCJW Valve Expansion | AF2PLT 6X237

PARKER CCJW Valve Expansion

Item: AF2PLT Model: CCJWCross Ref: 6X237
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€207.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostatic Expansion Valve
Balanced Port DesignYes
Capillary Length60"
Connection TypeFlare Angle , SAE Flare Angle
Connector Inlet Size3/8"
Connector Outlet0.5" , 1/2"
ControlAccuracy, Maintained Over A Wide Variation In Evaporator Load, Thereby Minimizing Hunting Flood Back And Coil Starving Problems
Equalizer TypeInternal
Evaporator Temp. Range-40°F to 60°F
IncludesSensing Bulb Mounting Clamp
Nominal Capacity2 ton. to 3 ton.
Not For Use WithAmmonia
Parker Model NumberCCJW
SuperheatExternally Adjustable
TypeAdjustable
Ari Standard750-70
ConfigurationAngle
Element TypeRemovable
Evaporator Temperature - Maximum60°F
Evaporator Temperature - Minimum-40°F
For Capacity - Maximum8 ton.
For Capacity - Minimum0.1 ton.
For Refrigerant TypeR-134a
Inlet Connection Size3/8"
Inlet Connection TypeSAE Flare
Liquid Subcooling Temperature10°F
Maximum Operating Pressure450 psi
Nominal Capacity - General3 ton.
Not For Refrigerant TypeAmmonia
Outlet Connection Size1/2"
Outlet Connection TypeSAE Flare
Product TypeThermostatic Expansion Valve
Reducing Flare Nut Size3/8"
SeriesC
Strainer Mesh Size100 mesh
Strainer TypeRemovable
Superheat AdjustmentField Adjustable
Valve Body MaterialBrass

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)6.86
Ship length (cm)11.94
Ship width (cm)11.68
HS code8481809015
Country of OriginUS

Product Details:

    • Balanced Port Design (Yes)
    • Equalizer Type (Internal)
    • Liquid Subcooling Temp. (F) (10)
    • Not For Use With (Ammonia)
    • Reducing Flare Nut Size (In.) (3/8 x 1/4)

Product Variants

ProductModelEvaporator Temp. RangeCapillary LengthSuperheatEqualizer TypeNominal CapacityConnector Inlet SizeTypeConnection TypePrice
PARKER ECE-D-ZX200 Thermostatic Expansion Valve 5 To 8 Tons | AA3WRY 11X594 ECE-D-ZX2000°F to +50°F60"Adjustable-5 ton. to 8 ton.0.625"AdjustableStraight Through Solder€221.20
PARKER CAAVX35 Themostatic Expansion Valve 1/3 To 1/2 Ton | AA9WTU 1H767 CAAVX35-40°F to 10°F60"Externally Adjustable--0.25"AdjustableSAE Flare Angle€214.46
PARKER CAAVW Themostatic Expansion Valve 1/3 To 1/2 Ton | AA9WTV 1H768 CAAVW-40°F to 60°F60"Externally AdjustableInternal-0.25"AdjustableSAE Flare Angle€206.93
PARKER CEBVX100 Themostatic Expansion Valve 2-3 Tons | AB4PWL 1ZRD4 CEBVX10010°F to 60°F30"Externally AdjustableExternal2 ton. to 3 ton.3/8"AdjustableSAE Flare Angle€192.63
PARKER EBSE8VX100 Themostatic Expansion Valve 7 1/2-8 Tons | AB4PWM 1ZRD5 EBSE8VX10010°F to 60°F60"Externally Adjustable--0.625"AdjustableStraight Through Solder€361.21
PARKER EBSE11VX100 Themostatic Expansion Valve 10-11 Tons | AB4PWN 1ZRD6 EBSE11VX10010°F to 60°F60"Externally Adjustable-10 ton. to 11 ton.0.625"AdjustableStraight Through Solder€377.77
PARKER EBSE15VX100 Themostatic Expansion Valve 15 Tons | AB4PWP 1ZRD7 EBSE15VX10010°F to 60°F60"Externally Adjustable-15 ton.0.875"AdjustableStraight Through Solder€452.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER CCJW Valve Expansion
€207.40 /unit