Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 95UM-6X1-GRN-0100 Tubing, Polyurethane, ID. 6 mm, OD. 6 mm, 100 Ft Length, Green | CT7LCF

PARKER 95UM-6X1-GRN-0100 Tubing, Polyurethane, ID. 6 mm, OD. 6 mm, 100 Ft Length, Green

Item: CT7LCF Model: 95UM-6X1-GRN-0100Cross Ref: 797DH9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€154.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationAir, Water
AutoclavableNo
Beverage Food And Water CompatibilityPotable Water
Beverage, Food, And Water CompatibilityPotable Water
Burst Pressure510 psi
ClarityOpaque
ColorGreen
FeaturesHydrolytic Stability
Fitting CompatibilityCompression, Push To Connect , Compression, Push-To-Connect
FlexibilityFlexible
Flow ApplicationLow To Medium Pressure Pneumatics Where Weld Spatter Resistance Is Not Required, Pneumatic Controls, Semiconductor Equipment, Vacuum Equipment
Food And Beverage CompatibilityPotable Water
Food ApplicationBeverage
For Fluid TypeAir, Water
For LocationIndoor, Outdoor , Indoor/Outdoor
HardnessShore A 90 To 95
Industry ApplicationAnalytical Instrumentation, Pneumatics, Robotics
Inside Dia.6 mm
Jacket ColorNo Jacket
Jacket MaterialN , Not Applicable
Length100 ft.
MaterialPolyurethane
Material Trade NameNot Applicable
Max. Operating Temp.180°F
Max. Pressure170 psi @ 180°F
Min. Operating Temp.-40°F
Outside Dia.6 mm
ReinforcementNon Reinforced , Not Reinforced
Resistance PropertiesAbrasion Resistant, Kink Resistant, Tear Resistant, Wear Resistant
Stripe ColorNo Stripe
System Of MeasurementMetric
Tube FormCoil
VacuumVacuum Rated
Wall Thickness1 mm
Coil Weight1.9 lbs.
Inside Diameter4 mm
Outside Diameter6 mm
Overall Length100 ft.
Vacuum RatedVacuum Rated

Shipping Info:

Ship weight (kg) 0.801
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.Inside Dia.Wall ThicknessColorReinforcementClarityHardnessPrice
PARKER NBR-8-062-0050 Tubing Nylon 1/2 Inch Outer Diameter Black 50 Feet | AC3QUD 2VKT3 NBR-8-062-0050Nylon1/2"3/8"0.062"BlackNot ReinforcedOpaque-€194.97
PARKER NNR-8-062-0050 Tubing Nylon 1/28 Inch Outer Diameter Natural 50 Feet | AC3QUR 2VKU6 NNR-8-062-0050Nylon1/2"3/8"0.062"BeigeNot Reinforced--€192.59
PARKER 104-0250031-NT-50 Tubing 3/16" ID PFA Natural 50 Feet | AC3QYH 2VLU6 104-0250031-NT-50PFA Fluoropolymer Tubing1/4"0.188"0.031"Beige---€229.75
PARKER 104-0375062-NT-50 Tubing 1/4" ID PFA Natural 50 Feet | AC3QYL 2VLV3 104-0375062-NT-50PFA Fluoropolymer Tubing3/8"1/4"0.062"Beige---€532.04
PARKER 201-0300100-NT-25 Tubing 1mm ID PTFE Natural 25 Feet | AC3QYM 2VLW4 201-0300100-NT-25PTFE3"1 mm1 mmBeigeNot Reinforced--€80.74
PARKER 201-0600100-NT-25 Tubing 4mm ID PTFE Natural 25 Feet | AC3QYN 2VLW7 201-0600100-NT-25PTFE6 mm4 mm1 mmBeigeNot Reinforced--€128.92
PARKER 201-1000100-NT-25 Tubing 8mm ID PTFE Natural 25 Feet | AC3QYP 2VLX2 201-1000100-NT-25PTFE10 mm8 mm1 mmBeigeNot Reinforced-Shore D: 55 To 65€269.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 95UM-6X1-GRN-0100 Tubing, Polyurethane, ID. 6 mm, OD. 6 mm, 100 Ft Length, Green
€154.31 /unit