Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 104-0250031-NT-50 Tubing 3/16 ID PFA Natural 50 Feet | AC3QYH 2VLU6

PARKER 104-0250031-NT-50 Tubing, PFA Natural, 3/16 Inch Inner Dia, 50 Ft. Length

Item: AC3QYH Model: 104-0250031-NT-50Cross Ref: 2VLU6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€292.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationAir, Beverage, Chemical, Food
Burst Pressure945 psi
ColorBeige , Natural
FeaturesChemically Inert, Low Coefficient Of Friction, Low Permeability, Non Leaching, Non-Wetting, Self-Extinguishing
For EnvironmentHigh Temperature
Inside Dia.0.188"
MaterialPerfluoroalkoxy , PFA Fluoropolymer Tubing
Max. Working Pressure @ 70 Deg. F190 psi
Min. Bending Radius1"
Outside Dia.1/4"
Pex TypeNot Applicable
Resistance PropertiesHeat Resistant
Roll Length50 ft.
System Of MeasurementInch
Temp. Range-329°F to +500°F
Wall Thickness0.031"
Bend Radius7/8"
Inside Diameter3/16"
Maximum Vacuum Pressure28 in. hg
Outside Diameter1/4"
Overall Length50 ft.
Standards21 CFR 177.1550, ASTM D3307, UL 94 V-0 COMPLIANT, USP CLASS VI
Vacuum RatedVacuum Rated

Shipping Info:

Ship weight (kg) 0.4815
Ship height (cm)3.3
Ship length (cm)35.56
Ship width (cm)35.56
HS code3917320050
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.Inside Dia.Wall ThicknessColorReinforcementClarityHardnessPrice
PARKER NBR-8-062-0050 Tubing Nylon 1/2 Inch Outer Diameter Black 50 Feet | AC3QUD 2VKT3 NBR-8-062-0050Nylon1/2"3/8"0.062"BlackNot ReinforcedOpaque-€194.97
PARKER NNR-8-062-0050 Tubing Nylon 1/28 Inch Outer Diameter Natural 50 Feet | AC3QUR 2VKU6 NNR-8-062-0050Nylon1/2"3/8"0.062"BeigeNot Reinforced--€192.59
PARKER 104-0375062-NT-50 Tubing 1/4" ID PFA Natural 50 Feet | AC3QYL 2VLV3 104-0375062-NT-50PFA Fluoropolymer Tubing3/8"1/4"0.062"Beige---€532.04
PARKER 201-0300100-NT-25 Tubing 1mm ID PTFE Natural 25 Feet | AC3QYM 2VLW4 201-0300100-NT-25PTFE3"1 mm1 mmBeigeNot Reinforced--€80.74
PARKER 201-0600100-NT-25 Tubing 4mm ID PTFE Natural 25 Feet | AC3QYN 2VLW7 201-0600100-NT-25PTFE6 mm4 mm1 mmBeigeNot Reinforced--€128.92
PARKER 201-1000100-NT-25 Tubing 8mm ID PTFE Natural 25 Feet | AC3QYP 2VLX2 201-1000100-NT-25PTFE10 mm8 mm1 mmBeigeNot Reinforced-Shore D: 55 To 65€269.99
PARKER 95FR-8-WHT-0250 Air & Water Polyurethane Tubing, Microweld, Polyether Polyurethane, ID. 5/16 Inch | CT7KRD 95FR-8-WHT-0250Polyurethane1/2"0.312"0.09"WhiteNon ReinforcedClearShore A 95€1,015.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 104-0250031-NT-50 Tubing, PFA Natural, 3/16 Inch Inner Dia, 50 Ft. Length
€292.46 /unit