Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 95FR-4-BLU-0250 Tubing, Microweld, Polyether Polyurethane, ID. 1/8 Inch, OD. 1/4 Inch, 250 Ft Length | CT7KVR

PARKER 95FR-4-BLU-0250 Tubing, Microweld, Polyether Polyurethane, ID. 1/8 Inch, OD. 1/4 Inch, 250 Ft Length

Item: CT7KVR Model: 95FR-4-BLU-0250Cross Ref: 54XZ19
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€643.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationAir, Water
AutoclavableNo
Bend Radius3/4"
BondingBonded Straight
Burst Pressure720 psi
ClarityOpaque
ColorBlue
FeaturesHalogen Free, Silicone Free
Fitting CompatibilityPush To Connect
FlexibilityFlexible
HardnessShore A 95
Industry ApplicationRobotic Welding
Inside Dia.1/8"
Jacket ColorBlue
Jacket MaterialThermoplastic
Length250 ft.
MaterialPolyether Polyurethane , Polyether, Polyurethane , Polyurethane
Material Trade NameMicroweld
Material Trade NumberNot Applicable
Max. Operating Temp.165°F
Max. Pressure240 psi @ 73°F
Min. Operating Temp.-40°F
Outer Jacket Thickness0.045"
Outside Dia.1/4"
Outside Dia. Tolerance-0.006" to +0.006"
Peristaltic Pump CompatibleNo
Pex TypeNot Applicable
ReinforcementNon Reinforced , Not Reinforced
Resistance PropertiesFlame Resistant, Weld Spatter Resistant
Stripe ColorNo Stripe
System Of MeasurementInch
Tolerance-0.006" to +0.006"
Tube FormStraight
VacuumNot Rated
Wall Thickness0.045"
Inside Diameter1/8"
Outside Diameter1/4"
Outside Diameter Tolerance+/-0.006"
Overall Length250 ft.
StandardsUL 94 V-0 COMPLIANT JACKET MATERIAL
Vacuum RatedNot Rated for Vacuum

Shipping Info:

Ship weight (kg) 5.94
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.Inside Dia.Wall ThicknessColorReinforcementClarityHardnessPrice
PARKER NBR-8-062-0050 Tubing Nylon 1/2 Inch Outer Diameter Black 50 Feet | AC3QUD 2VKT3 NBR-8-062-0050Nylon1/2"3/8"0.062"BlackNot ReinforcedOpaque-€194.97
PARKER NNR-8-062-0050 Tubing Nylon 1/28 Inch Outer Diameter Natural 50 Feet | AC3QUR 2VKU6 NNR-8-062-0050Nylon1/2"3/8"0.062"BeigeNot Reinforced--€192.59
PARKER 104-0250031-NT-50 Tubing 3/16" ID PFA Natural 50 Feet | AC3QYH 2VLU6 104-0250031-NT-50PFA Fluoropolymer Tubing1/4"0.188"0.031"Beige---€229.75
PARKER 104-0375062-NT-50 Tubing 1/4" ID PFA Natural 50 Feet | AC3QYL 2VLV3 104-0375062-NT-50PFA Fluoropolymer Tubing3/8"1/4"0.062"Beige---€532.04
PARKER 201-0300100-NT-25 Tubing 1mm ID PTFE Natural 25 Feet | AC3QYM 2VLW4 201-0300100-NT-25PTFE3"1 mm1 mmBeigeNot Reinforced--€80.74
PARKER 201-0600100-NT-25 Tubing 4mm ID PTFE Natural 25 Feet | AC3QYN 2VLW7 201-0600100-NT-25PTFE6 mm4 mm1 mmBeigeNot Reinforced--€128.92
PARKER 201-1000100-NT-25 Tubing 8mm ID PTFE Natural 25 Feet | AC3QYP 2VLX2 201-1000100-NT-25PTFE10 mm8 mm1 mmBeigeNot Reinforced-Shore D: 55 To 65€269.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 95FR-4-BLU-0250 Tubing, Microweld, Polyether Polyurethane, ID. 1/8 Inch, OD. 1/4 Inch, 250 Ft Length
€643.81 /unit