Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 8MSC8N-316 Connector 316 Stainless Steel A-lok x M 1/2in | 5WYE8

PARKER 8MSC8N-316 Male Stud Connector, 7/8-In Hex Size, 1/2-In Tube Size

Item: AB2ZPM Model: 8MSC8N-316Cross Ref: 1PZD8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Fitting
ApplicationCompressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeAdapter
Body MaterialStainless Steel
Compatible Tube MaterialStainless Steel
Compression Thread Size3/4"-20
Connection Size1/2"
Connection TypeTwo Ferrule
Fitting Side A Connection TypeCompression
GradeGrade 316
Hex Size7/8"
MaterialStainless Steel
Max. Operating Pressure6700 psi
Max. Operating Temp.605°C
Max. Pressure6600 psi
Min. Operating Temp.-255°C
Pipe Size1/2"
Products By IndustryFood Processing
Resistance PropertiesCorrosion Resistant, Gall Resistant
ShapeNPT Male Connector
Specific Pipe Fitting ShapeConnector
StyleTube To Male Pipe
System Of MeasurementImperial
Temp. Range-425°F to +1200°F
Thread Size3/4"-20
Tube Outside Dia.1/2"
Tube Size1/2"
Compatible Fitting BrandsA LOK
Fitting MaterialStainless Steel
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeMNPT
Maximum Operating Pressure6700 psi
Overall Length1 15/16"
Specific Fitting ShapeStraight Adapter
StandardsASME SA-213, ASTM A213, ASTM A249, ASTM A269, MIL-T-8504, MIL-T-8506

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.22
Ship length (cm)4.92
Ship width (cm)2.22
HS code7307290090
Country of OriginUS

Product Details:

    • Parker 8MSC8N-316 connector designed for connecting fittings and pipes in chemical process, oil & gas and refining process control systems
    • 316 stainless steel construction offers resistance against abrasive fluids and corrosive industrial conditions while withstanding pressures up to 6600 psi
    • Features a compression design that allows easy assembly & double-ferrule design which allows a tight grasp around the tube as the front ferrule creates a pressure seal on tube and body
    • Has a 4:1 safety factor
    • Manufactured in compliance with ASME & ASTM standards

Product Variants

ProductModelTube SizeBody MaterialHex SizeMax. Operating PressureConnection TypeShapePipe SizeMax. PressurePrice
PARKER 4MSC2N-316 Connector 316 Stainless Steel A-lok x M 1/4 Inch x 1/8in | AB2ZPC 1PZC8 4MSC2N-3161/4"Stainless Steel1/2"9100 psiA Lok x MNPT-1/8"9100 psi€24.63
Parker 4MSC4N-316 A Lok Male Connector, Stainless Steel | AB2ZPD | 1PZC9 4MSC4N-3161/4"Stainless Steel0.562"7500 psiTwo FerruleNPT Male Connector1/4"7500 psi€22.30
PARKER 4MSC6N-316 Connector 316 Stainless Steel A-lok x M 1/4 Inch x 3/8in | AB2ZPE 1PZD1 4MSC6N-3161/4"Stainless Steel0.688"10300 psiA Lok x MNPT-3/8"7200 psi€34.26
PARKER 4MSC8N-316 Connector 316 Stainless Steel A-lok x M 1/4 Inch x 1/2in | AB2ZPF 1PZD2 4MSC8N-3161/4"Stainless Steel7/8"10300 psiTwo FerruleNPT Male Connector1/2"6600 psi€46.36
PARKER 6MSC4N-316 Connector 316 Stainless Steel A-lok x M 1/4in | AB2ZPG 1PZD3 6MSC4N-3163/8"Stainless Steel5/8"6600 psiTwo FerruleNPT Male Connector1/4"7200 psi€34.57
Parker 6MSC6N-316 A-Lok Male Connector, Stainless Steel 3/8 In | AB2ZPH | 1PZD4 6MSC6N-3163/8"Stainless Steel0.688"6600 psiTwo FerruleNPT Male Connector3/8"7200 psi€34.31
Parker 6MSC8N-316 A-Lok Male Connector, 316 Stainless Steel | AB2ZPJ | 1PZD5 6MSC8N-3163/8"Stainless Steel7/8"6600 psiTwo FerruleNPT Male Connector1/2"7200 psi€47.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 8MSC8N-316 Male Stud Connector, 7/8-In Hex Size, 1/2-In Tube Size
€42.46 /unit