Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 1LUK6 Locknut 1/2 Inch 304 Stainless Steel | AB2FVR

APPROVED VENDOR 40LN111N012 Locknut 1/2 Inch 304 Stainless Steel

Item: AB2FVR Model: 40LN111N012Cross Ref: 1LUK6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocknut
Body MaterialStainless Steel
Connection TypeFNPT
Grade304
Max. Pressure300 psi
Max. Steam Pressure150 psi
Pipe Size1/2"
ApplicationAir, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Basic Fitting ShapeLocknut
ClassClass 150
ColorSilver
Fitting Connection TypeFNPT
Fitting Side A Pipe Threading14
For Pipe Schedule40
Hex Size1 3/16"
Material GradeGrade 304
Maximum Operating Pressure300 psi
Nominal Pipe Size1/2"
Overall Length5/16"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeLocknut
StandardsASME B1.20.1
Temp. Range-20°F to 350°F

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)3.56
Ship length (cm)13.97
Ship width (cm)7.62
HS code7318160060
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeMax. Steam PressurePrice
APPROVED VENDOR 1LUH9 Locknut 1/8 Inch 304 Stainless Steel | AB2FVK 1LUH91/8"FNPT150 psi-
RFQ
APPROVED VENDOR 1LVG9 Locknut 1/2 Inch 316 Stainless Steel | AB2GAW 60LN111N0121/2"FNPT150 psi€6.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 40LN111N012 Locknut 1/2 Inch 304 Stainless Steel
€5.54 /unit