Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 8002N-1A1-DX Pneumatic Oil Filter, 1/4 Inch Size NPT, 0.01 micron, 145 cfm, 250 psi Max Op Pressure | CT7JPF

PARKER 8002N-1A1-DX Pneumatic Oil Filter, 1/4 Inch Size NPT, 0.01 micron, 145 cfm, 250 psi Max Op Pressure

Item: CT7JPF Model: 8002N-1A1-DXCross Ref: 4HEP9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€634.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Oil Filter
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Outlet Size1/4"
Air Outlet TypeNPT
Bowl MaterialAluminum
Connection StyleMain Line
Drain IncludedYes
Drain TypeAutomatic
Element MaterialBorosilicate Glass Microfibers
Filter Efficiency93%
Filter Rating0.01 µm
Filter TypeCoalescing
For Fluid TypeOil, Water
For Removal OfOil
For Substance TypeDirt, Oil, Water
Gauge IncludedNo
Includes1/4 Turn Bayonet Bowl Closures, Auto Drain, Differential Pressure Indicators, High Efficiency Coalescing Filter, Pressure Relief Valve, Sightglass
Max. Flow Rate145 CFM
Max. Flow Rate @ 100 Psi63 SCFM
Max. Operating Pressure250 psi
Max. Operating Temp.130°F
Min. Flow Rate9 SCFM
Min. Operating Pressure15 psig
Number Of Air Inlets1
Number Of Air Outlets1
Overall Height8 1/2"
Overall Width3.312"
Pressure Drop10 psi
Seal MaterialBuna N
Sight Gauge IncludedYes
Size - Air TreatmentSubcompact
System LocationMain Line
TypeModular
Filter Bowl MaterialAluminum
Filter Element MaterialBorosilicate Microfiber
Maximum Flow @ 100 Psi63 SCFM
Maximum Flow Rate145 CFM
Maximum Operating Pressure250 psi
Maximum Operating Temperature130°F
Minimum Flow Rate9 SCFM
Minimum Operating Pressure15 psig
Series8000 Series
StandardsFDA APPROVED, USDA ACCEPTED

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)8.41
Ship length (cm)2.54
Ship width (cm)21.59
Country of OriginUS

Product Variants

ProductModelAir Inlet SizeMax. Flow RateBowl MaterialOverall WidthOverall HeightAir Outlet SizeMin. Operating PressureFilter EfficiencyPrice
PARKER 3B-8208N-3A1 3-Stage Sterile Air Filter Assembly, 1 Inch NPT, 0.01 Micron, 154 cfm | CT7CKN 3B-8208N-3A11"154 CFMSteel13"13"1"15 psi-€3,539.91
PARKER 3B-8002N-3A1 3-Stage Sterile Air Filter Assembly, 1/4 Inch NPT, 0.01 Micron, 36 cfm | CT7CKP 3B-8002N-3A11/4"36 CFMAluminum9"8 1/2"1/4"15 psi-€1,860.98
PARKER 3B-8003N-3A1 3-Stage Sterile Air Filter Assembly, 3/8 Inch NPT, 0.01 Micron, 36 cfm | CT7CKQ 3B-8003N-3A13/8"36 CFMAluminum9"8 1/2"3/8"15 psi-€1,853.75
PARKER 3B-8104N-3A1 3-Stage Sterile Air Filter Assembly, 1/2 Inch NPT, 0.01 Micron, 90 cfm | CT7CKR 3B-8104N-3A11/2"90 CFMAluminum11"11.312"1/2"15 psi-€2,062.57
PARKER 8312N-1A1-DX Pneumatic Oil Filter, 1 1/2 Inch Size NPT, 0.01 micron, 1, 546 cfm | CT7JNV 8312N-1A1-DX1 1/2"1546 CFMSteel5"17"1 1/2"15 psig93%€2,143.39
PARKER 8312N-1A1-BX Pneumatic Oil Filter, 1 1/2 Inch Size NPT, 0.01 micron, 358 cfm, 250 psi Max Op Pressure | CT7JNW 8312N-1A1-BX1 1/2"358 CFMSteel5"17"1 1/2"15 psig99.99%€2,243.12
PARKER 8312N-0A0-SA Pneumatic Oil Filter, 1 1/2 Inch Size NPT, 0.01 micron, 445 cfm, 250 psi Max Op Pressure | CT7JNX 8312N-0A0-SA1 1/2"445 CFMSteel5"17"1 1/2"15 psig100%€2,184.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 8002N-1A1-DX Pneumatic Oil Filter, 1/4 Inch Size NPT, 0.01 micron, 145 cfm, 250 psi Max Op Pressure
€634.59 /unit