PARKER 722TC-10-BX Hydraulic Hose, 4000 PSI, 5/8 Inch Size Hose ID, 1 1/16 Inch Size Hose OD | CT7GZU

PARKER 722TC-10-BX Hydraulic Hose, 4000 PSI, 5/8 Inch Size Hose ID, 1 1/16 Inch Size Hose OD

Item: CT7GZU Model: 722TC-10-BXCross Ref: 329HR8
In Stock

Get it by Tuesday, Jun 17

€1,622.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose
Bend Radius4"
ColorBlack
Compatible ChemicalsHydraulic Fluid (Petroleum), Lubricating Oils
Cover MaterialSynthetic Rubber
Hose Braid Layers4
Hose ConfigurationBulk Hose
Hose I.d.5/8"
Hose Length50 ft.
Hose Outside Dia.1.062"
Max. Working Pressure @ 70 Deg. F4000 psi
Safety Factor4:1
Temp. Range-40°F to +212°F
Tube MaterialSynthetic Rubber
Hose ColorBlack
Hose Cover MaterialSynthetic Rubber
Hose Inside Dia.5/8"
Hose Reinforcement MaterialCarbon Steel
Hose Tube MaterialSynthetic Rubber
Max. Working Pressure @ 70 F4000 psi
StandardsABS, DNV, EN 856 R12, ISO 3862 R12, SAE 100R12, SAE J1942, USCG HF

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHose LengthMax. Working Pressure @ 70 Deg. FTemp. RangeHose I.d.Bend RadiusHose Outside Dia.Safety FactorColorPrice
PARKER 801-8-RED-BX Multipurpose Hose, 300 Psi, 1/2 Inch Hose Inside Dia, 3/4 Inch Hose Outside Dia | CT7GER 801-8-RED-BX50 ft.300 psi-1/2"5"3/4"4:1Red€312.96
PARKER 187TC-20-BX Hydraulic Hose, 1000 PSI, 1 1/4 Inch Size Hose ID, 1 3/4 Inch Size Hose OD | CT7GWE 187TC-20-BX50 ft.1000 psi-40°F to +257°F1 1/4"5 1/2"1 3/4"4:1Black€2,054.70
PARKER 187TC-16-BX Hydraulic Hose, 1000 PSI, 1 Inch Size Hose Inside Dia, 1 13/32 Inch Size Hose Outside Dia | CT7GWF 187TC-16-BX50 ft.1000 psi-40°F to +257°F1"4 1/2"1.406"4:1Black€1,035.60
PARKER 187TC-16-RL Hydraulic Hose, 1000 PSI, 1 Inch Size Hose Inside Dia, 1 13/32 Inch Size Hose Outside Dia | CT7GWG 187TC-16-RL135 ft.1000 psi-40°F to +257°F1"4 1/2"1.406"4:1Black€2,382.67
PARKER 187TC-8-RL Hydraulic Hose, 1000 PSI, 1/2 Inch Size Hose Inside Dia, 63/64 Inch Size Hose Outside Dia | CT7GWH 187TC-8-RL440 ft.1000 psi-40°F to +257°F1/2"2 1/2"0.984"4:1Black€3,407.72
PARKER 187TC-8-BX Hydraulic Hose, 1000 PSI, 1/2 Inch Size Hose Inside Dia, 63/64 Inch Size Hose Outside Dia | CT7GWJ 187TC-8-BX50 ft.1000 psi-40°F to +257°F1/2"2 1/2"0.984"4:1Black€459.38
PARKER 187TC-12-BX Hydraulic Hose, 1000 PSI, 3/4 Inch Size Hose ID, 1 5/64 Inch Size Hose OD | CT7GWK 187TC-12-BX50 ft.1000 psi-40°F to +257°F3/4"3 1/2"1.078"4:1Black€840.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 722TC-10-BX Hydraulic Hose, 4000 PSI, 5/8 Inch Size Hose ID, 1 1/16 Inch Size Hose OD
€1,622.69 /unit