Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 6H04-013 x 10 Compressed Air Filter Element, Coalescing, 0.01 Micron, Microglass | CT7DCA

PARKER 6H04-013 x 10 Compressed Air Filter Element, Coalescing, 0.01 Micron, Microglass

Item: CT7DCA Model: 6H04-013 x 10Cross Ref: 4GEW2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€144.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressed Air Filter Element
Element MaterialMicroglass
Filter Rating0.01 µm
Filter TypeCoalescing
For Substance TypeAir
Filter Element MaterialMicroglass

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelFilter TypeFilter RatingFor Substance TypeFor Fluid TypeFilter EfficiencyTypePrice
PARKER 010AC Carbon Filter Element, Activated Carbon, 0.003 Micron, 010AC | CT7CXU 010ACOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic€126.37
PARKER 010ACS Carbon Filter Element, Activated Carbon, 0.003 Micron, 010ACS | CT7CXV 010ACSOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic-
RFQ
PARKER 015AC Carbon Filter Element, Activated Carbon, 0.003 Micron, 015AC | CT7CXW 015ACOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic€144.02
PARKER 020AC Carbon Filter Element, Activated Carbon, 0.003 Micron, 020AC | CT7CXX 020ACOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic€243.42
PARKER 025DAC Carbon Filter Element, Activated Carbon, 0.003 Micron, 025DAC | CT7CXY 025DACOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic€259.38
PARKER 030AC Carbon Filter Element, Activated Carbon, 0.003 Micron, 030AC | CT7CXZ 030ACOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas--€350.90
PARKER 035ACS Carbon Filter Element, Activated Carbon, 0.003 Micron, 035ACS | CT7CYA 035ACSOil Vapour Removal0.003 µmAir, NitrogenCompressed Air, Nitrogen Gas-Pneumatic€392.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 6H04-013 x 10 Compressed Air Filter Element, Coalescing, 0.01 Micron, Microglass
€144.84 /unit