Flat Shipping

Flat Shipping at €24.99 + VAT

MASTER 5LJ Padlock, 2 1/2 Inch Vertical Shackle Clearance, 15/16 Inch Height | CT2HXQ

MASTER 5LJ Padlock, 2 1/2 Inch Vertical Shackle Clearance, 15/16 Inch Height

Item: CT2HXQ Model: 5LJCross Ref: 3T981
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock
Body ColorSilver
Body FinishLaminated
Body Height1 1/2"
Body Thickness1"
Body Width2"
Bumper ColorGray
Bumper MaterialRubber
Chain IncludedNo
Horizontal Shackle Clearance0.938"
Includes Dust CoverNo
Includes Id TagNo
Includes Lock CoverNo
Interchangeable CoreNo
Key RetainingNo
KeyingKeyed Different
Keyway TypeMaster K1
Lock Body MaterialSteel
Lock Body ShapeRectangular
Lock MechanismBall Bearing Locking , Pin Tumbler
Number Of Bumpers2
Number Of Keys2
Number Of Locks In Pack1
Number Of Pins4
RekeyableNo
Security LevelGeneral Security
Shackle Dia.3/8"
Shackle FinishNickel
Shackle MaterialBoron
Shackle ShapeRounded
Shackle TypeLong
Vertical Shackle Clearance2 1/2"
Weather ResistantNo
Includes ChainNo
Key CodeVaries
Key Locking MechanismPin Tumbler
Lock Body ColorSilver
Lock Body FinishLaminated
Locking MechanismBall Bearing Locking
Shackle Diameter3/8"

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLock Body MaterialSecurity LevelWeather ResistantVertical Shackle ClearanceHorizontal Shackle ClearanceShackle Dia.Shackle MaterialBody WidthPrice
MASTER M15XLF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 1 3/16 Inch Height | CT2HUZ M15XLFSteelHigh SecurityNo1 1/2"1.188"0.438"Boron2 1/2"€39.20
MASTER 7LF Padlock, 1 1/2 Inch Size Vertical Shackle Clearance, 1/2 Inch Height | CT2HVA 7LFSteelGeneral SecurityNo1 1/2"1/2"0.188"Steel1 1/8"€15.63
MASTER 1LF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 3/4 Inch Height | CT2HVB 1LFSteelGeneral SecurityNo1 1/2"3/4"0.312"Steel1 3/4"€21.48
MASTER 1LFWBLK Padlock, 1 1/2 Inch Vertical Shackle Clearance, 3/4 Inch Height | CT2HVC 1LFWBLKSteelGeneral SecurityNo1 1/2"3/4"0.312"Steel1 3/4"€29.29
MASTER 2LF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 3/4 Inch Height | CT2HVD 2LFBrassGeneral SecurityYes1 1/2"3/4"0.312"Steel1 3/4"€26.97
MASTER 81LF Padlock, 1 1/2 Inch Vertical Shackle Clearance, 3/4 Inch Height | CT2HVE 81LFSteelGeneral SecurityNo1 1/2"3/4"0.312"Steel1 3/4"€29.94
MASTER 3LF Padlock, 1 1/2 Inch Size Vertical Shackle Clearance, 5/8 Inch Height | CT2HVF 3LFSteelGeneral SecurityNo1 1/2"5/8"0.281"Steel1.562"€19.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MASTER 5LJ Padlock, 2 1/2 Inch Vertical Shackle Clearance, 15/16 Inch Height
€29.13 /unit