Flat Shipping

Flat Shipping at €24.99 + VAT

PARKER 66PTC-4-4 Connector, Female, Brass, 1/4 Inch Tube Size | CH6KQM 499L51

PARKER 66PTC-4-4 Connector, Female, Brass, 1/4 Inch Tube Size

Item: CH6KQM Model: 66PTC-4-4Cross Ref: 499L51
Limited Availability
€18.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ApplicationAir
ColorSilver
Compatible Tube MaterialNylon
Fitting Side A Tube Outer Dia.1/4"
Fitting Side B Pipe Size1/4"
Gasket MaterialBuna N
Hex Size0.688" , 11/16"
Includes Pre-applied Thread SealantNo
Length1.37"
MaterialBrass
Overall Length11/16"
Pipe Size1/4"
Pressure250 psi
Release Ring MaterialBuna N
Release TypeButton
Specific Fitting ShapeStraight Adapter
System Of MeasurementImperial
Temp. Range-40°F to +200°F
Thread Size1/4"
Tube Size1/4"
TypeFemale
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeFNPT
Fitting Thread Size1/4"
Maximum Operating Pressure250 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature-40°F
Resistance PropertiesImpact Resistant
StandardsDOT FMVSS 571.106, SAE J2494, SAE J2494-3

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.75
Ship length (cm)1.75
Country of OriginUS

Product Variants

ProductModelMaterialSpecific Fitting ShapeTypePipe SizeColorCompatible Tube MaterialOverall LengthTube SizePrice
PARKER 66PTC-4-2 Female Connector, 1/4 Inch Tube Size, Brass | CH6KQL 499L50 66PTC-4-2BrassStraight AdapterFemale1/8"SilverNylon9/16"1/4"€14.81
PARKER 68PTC-4-2 Connector, Male, Brass, 1/4 Inch Tube Size | CH6KQY 499L53 68PTC-4-2BrassStraight AdapterMale1/8"SilverNylon31/32"1/4"€7.13
PARKER 68PTC-4-4 Connector, Male, Brass, 1/4 Inch Tube Size | CH6KQZ 499L54 68PTC-4-4BrassStraight AdapterMale1/4"SilverNylon1 1/32"1/4"€8.15
PARKER 68PTC-4-6 Male Connector, 1/4 Inch Tube Size, Brass | CH6KRA 499L55 68PTC-4-6BrassStraight AdapterMale3/8"SilverNylon15/16"1/4"€12.18
PARKER DX001 Cable Gland Connector, DIN Form B | CT7CWU DX001Thermoplastic-DIN Form B-----€13.47
PARKER 368PTC-6-4 Wye Connector, Composite, NPTF x Push-to-Connect x Push-to-Connect | CT7DWT 368PTC-6-4CompositeAdapter Wye--BlackNylon, Stainless Steel2 9/16"3/8"€51.72
PARKER 368PTC-4-2 Wye Connector, Composite, NPTF x Push-to-Connect x Push-to-Connect | CT7DWU 368PTC-4-2CompositeAdapter Wye--BlackNylon, Stainless Steel1 31/32"1/4"€34.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 66PTC-4-4 Connector, Female, Brass, 1/4 Inch Tube Size
€18.81 /unit