Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 368PTC-6-4 Wye Connector, Composite, NPTF x Push-to-Connect x Push-to-Connect | CT7DWT

PARKER 368PTC-6-4 Wye Connector, Composite, NPTF x Push-to-Connect x Push-to-Connect

Item: CT7DWT Model: 368PTC-6-4Cross Ref: 48MA22
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€62.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ApplicationAir
ColorBlack
Compatible Tube MaterialNylon, Stainless Steel
Fitting Side A Connection TypeNPTF
Fitting Side A Pipe Size1/4"
Fitting Side B Connection TypePush To Connect
Fitting Side B Tube Outer Diameter3/8"
Fitting Side C Connection TypePush To Connect
Fitting Side C Tube Outer Diameter3/8"
Includes Pre-applied Thread SealantNo
Length2.562"
MaterialComposite
Max. Operating Pressure250 psi
Max. Operating Temp.200°F
Min. Operating Temp.40°F
Overall Length2 9/16"
Resistance PropertiesCompact Resistant, Impact Resistant
Specific Fitting ShapeAdapter Wye
System Of MeasurementImperial
Tube Size3/8"
Fitting MaterialComposite
Maximum Operating Pressure250 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature-40°F
StandardsDOT FMVSS 571.106, SAE J1131, SAE J2494-3

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)2.54
Ship length (cm)6.51
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialSpecific Fitting ShapeTypePipe SizeColorCompatible Tube MaterialOverall LengthTube SizePrice
PARKER 66PTC-4-2 Female Connector, 1/4 Inch Tube Size, Brass | CH6KQL 499L50 66PTC-4-2BrassStraight AdapterFemale1/8"SilverNylon9/16"1/4"€14.81
PARKER 66PTC-4-4 Connector, Female, Brass, 1/4 Inch Tube Size | CH6KQM 499L51 66PTC-4-4BrassStraight AdapterFemale1/4"SilverNylon11/16"1/4"€17.12
PARKER 68PTC-4-2 Connector, Male, Brass, 1/4 Inch Tube Size | CH6KQY 499L53 68PTC-4-2BrassStraight AdapterMale1/8"SilverNylon31/32"1/4"€7.13
PARKER 68PTC-4-4 Connector, Male, Brass, 1/4 Inch Tube Size | CH6KQZ 499L54 68PTC-4-4BrassStraight AdapterMale1/4"SilverNylon1 1/32"1/4"€8.15
PARKER 68PTC-4-6 Male Connector, 1/4 Inch Tube Size, Brass | CH6KRA 499L55 68PTC-4-6BrassStraight AdapterMale3/8"SilverNylon15/16"1/4"€12.18
PARKER DX001 Cable Gland Connector, DIN Form B | CT7CWU DX001Thermoplastic-DIN Form B-----€13.47
PARKER 368PTC-4-2 Wye Connector, Composite, NPTF x Push-to-Connect x Push-to-Connect | CT7DWU 368PTC-4-2CompositeAdapter Wye--BlackNylon, Stainless Steel1 31/32"1/4"€34.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 368PTC-6-4 Wye Connector, Composite, NPTF x Push-to-Connect x Push-to-Connect
€62.07 /unit