Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 6-2 RB-S Reducing Bushing Carbon Steel Mnpt | AA9HRJ 1DGF5

PARKER 6-2 RB-S Reducing Bushing Carbon Steel Mnpt

Item: AA9HRJ Model: 6-2 RB-SCross Ref: 1DGF5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
ApplicationAir, Natural Gas, Oil
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeBushing
Body MaterialCarbon Steel
Connection TypeMNPT x FNPT
Finish/coatingZinc Plated
Fitting Side A GenderMale
Fitting Side B GenderFemale
Hex Size3/4"
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
Max. Operating Pressure6800 psi
Pipe Fitting MaterialCarbon Steel
Pipe Size3/8" x 1/8"
Temp. Range-20°F to +800°F
Basic Fitting ShapeBushing
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B TypeNPT
Maximum Operating Pressure6800 psi
Overall Length13/16"
Specific Fitting ShapeReducing Bushing
StandardsANSI B1.20.1, ANSI B31.1, ANSI B31.3, ASTM A108

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.91
Ship length (cm)2.06
Ship width (cm)1.91
HS code7307995045
Country of OriginCN

Product Variants

ProductModelPipe SizeMax. Operating PressureHex SizeConnection TypeBody MaterialTemp. RangePrice
PARKER 4-2 RB-S Reducing Bushing Carbon Steel Mnpt | AA9HRH 1DGF4 4-2 RB-S1/4" x 1/8"6400 psi5/8"MNPT x FNPTCarbon Steel-20°F to +800°F€10.64
PARKER 6-4 RB-S Reducing Bushing Carbon Steel Mnpt | AA9HRK 1DGF6 6-4 RB-S3/8" x 1/4"5600 psi3/4"MNPT x FNPTCarbon Steel-20°F to +800°F€15.27
PARKER 8-2 RB-S Reducing Bushing Carbon Steel Mnpt | AA9HRL 1DGF7 8-2 RB-S1/2" x 1/8"6800 psi7/8"MNPT x FNPTCarbon Steel-20°F to +800°F€31.13
PARKER 8-4 RB-S Reducing Bushing Carbon Steel Mnpt | AA9HRM 1DGF8 8-4 RB-S1/2" x 1/4"7000 psi7/8"MNPT x FNPTCarbon Steel-20°F to +800°F€15.49
PARKER 8-6 RB-S Reducing Bushing Carbon Steel Mnpt | AA9HRN 1DGF9 8-6 RB-S1/2" x 3/8"4900 psi7/8"MNPT x FNPTCarbon Steel-20°F to +800°F€15.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 6-2 RB-S Reducing Bushing Carbon Steel Mnpt
€19.92 /unit