Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 86172 Machine/equipment Label 3-1/2 Inch H - Pack Of 5 | AD2ZUD 3XAP6

BRADY 86172 Machine/equipment Label 3-1/2 Inch H - Pack Of 5

Item: AD2ZUD Model: 86172Cross Ref: 3XAP6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine/Equipment Label
Abrasion ResistantYes
Adhesive StylePermanent
Adhesive TypeAcrylic
Anti-slip SurfaceNo
Chemical ResistantYes
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Header Background ColorOrange
Header Legend ColorBlack
Header Pictogram DescriptionCircle With An Exclamation Point Inside
Height3 1/2"
Includes Mounting HardwareNo
LaminatedYes
LanguageEnglish
LegendWash Hands After Use
Legend ColorBlack
Legend/background ColorBlack, Orange, White
MaterialPolyester
Material PropertiesSelf Adhesive
Metal DetectableNo
Mirror PrintNo
Mounting PatternNo Mounting Holes
Number Of Printed Sides1
Protective CoatingClear Film Laminate
Retroreflective GradeNot Retroreflective
Self-adhesiveYes
ShapeRectangle
Sign Header Background ColorOrange
Sign Header Text ColorBlack
Sign LegendWatch Your Hands And Fingers
Sign Legend StyleText
Sign Mounting LocationPost, Wall
Sign Mounting StyleAdhesive
Sign ShapeHorizontal Rectangle
State Specific SignNo
Uv ResistantNo
Width5"
Write On SurfaceNo
Ada CompliantNo
Ansi 969 CompliantNo
Depth0.035"
Minimum Application Temperature0°F
Outdoor Life Expectancy5 yrs. to 8 yrs.
Package Quantity5
Printed LanguageEnglish
Sign HeaderWarning
Sign MaterialPolyester
Thickness0.01"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.25
Ship length (cm)12.7
Ship width (cm)8.89
HS code3919905060
Country of OriginUS

Product Variants

ProductModelMaterialLanguageHeightLegend/background ColorLegend ColorWrite On SurfaceProtective CoatingLegend StylePkg. Qty.Price
BRADY 86793 Machine/equipment Label 3 1/2 Inch H - Pack Of 5 | AA7GVV 15Y475 86793PolyesterEnglish3 1/2"Black, Red, WhiteBlackNoClear Film Laminate-5€29.92
BRADY 86860 Machine/equipment Label 3 1/2 Inch H - Pack Of 5 | AA7GVW 15Y476 86860PolyesterEnglish3 1/2"Black, Red, White----5€32.84
BRADY 86861 Machine/equipment Label 3 1/2 Inch H - Pack Of 5 | AA7GVX 15Y477 86861PolyesterEnglish3 1/2"Black, Red, White----5€29.92
BRADY 86234 Machine/equipment Label 5 Inch H - Pack Of 5 | AD2ZFJ 3WZU4 86234PolyesterEnglish, Spanish5"Black, Red, White----5€29.26
BRADY 86199 Machine/equipment Label English - Pack Of 5 | AD2ZFR 3WZW1 86199PolyesterEnglish3 1/2"Red, White----5€28.19
BRADY 86218 Machine/equipment Label English - Pack Of 5 | AD2ZFU 3WZW4 86218PolyesterEnglish3 1/2"Red, White----5€29.92
BRADY 86246 Machine/equipment Label English - Pack Of 5 | AD2ZFW 3WZW7 86246PolyesterEnglish3 1/2"-BlackNoClear Film LaminateText5€22.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 86172 Machine/equipment Label 3-1/2 Inch H - Pack Of 5
€29.25 /pack