Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 43F-6-10 Brass Flare Fittings | CT7EYW

PARKER 43F-6-10 Brass Flare Fittings

Item: CT7EYW Model: 43F-6-10Cross Ref: 791AJ0
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€26.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
ApplicationLP Gases, Natural Gases
Compatible Tube MaterialAluminum, Brass, Copper, Welded Steel
Fitting MaterialBrass
Fitting Side A Connection TypeFlared
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Connection TypeSolder
Fitting Side B Tube Outer Diameter5/8"
Flare Angle45°
Hex Size3/4"
Max. Operating Pressure2800 psi
Max. Operating Temp.250°F
Min. Operating Temp.-65°F
O-ring MaterialFluorocarbon
Overall Length1 3/8"
Specific Fitting ShapeStraight Connector
Maximum Operating Pressure2800 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature-65°F
StandardsSAE J512, SAE J513

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.91
Ship length (cm)3.49
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelHex SizeMin. Operating Temp.Overall LengthFitting Side A Tube Outer DiameterFitting Side B Connection TypeSpecific Fitting ShapeFitting Thread SizeFitting Side B Pipe SizePrice
PARKER L48F-10-6 Brass Flare Fittings | CT7EXN L48F-10-67/8"-65°F1.562"5/8"MNPTStraight Connector3/8"3/8"€15.95
PARKER 1F-4-8 Brass Flare Fittings | CT7EXP 1F-4-81 1/8"-65°F1 1/8"1/4"FNPTDrum Adapter1/2"1/2"€26.69
PARKER 661FHD-6-4 Brass Flare Fittings | CT7EXR 661FHD-6-45/8"-65°F1.094"3/8"FlaredStraight Connector--€17.72
PARKER VS48F-6-6 Brass Flare Fittings | CT7EXT VS48F-6-60.688"-65°F1.406"3/8"MNPTStraight Connector3/8"3/8"€5.70
PARKER VS149F-8-8 Brass Flare Fittings | CT7EXU VS149F-8-80.609"-65°F2.656"1/2"MNPT-1/2"1/2"€17.24
PARKER 46F-10-12 Brass Flare Fittings | CT7EXV 46F-10-121 1/4"-65°F1 7/8"5/8"FNPTStraight Connector3/4"3/4"€42.58
PARKER 149F-4-8 Brass Flare Fittings | CT7EXW 149F-4-80.594"-65°F2.281"1/4"MNPT-1/2"1/2"€27.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 43F-6-10 Brass Flare Fittings
€26.14 /unit