Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 4 RBU-SS Run Tee 316 Stainless Steel Compression x M 1/4 Inch x 1/8in | AA9HHV 1DDG6

PARKER 4 RBU-SS Tube Fitting, Tee, 1/4 Inch Outside Diameter, Flareless, SS

Item: AA9HHV Model: 4 RBU-SSCross Ref: 1DDG6
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€151.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Fitting
ApplicationGases, Oils
Basic MaterialMetal
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeTee
Body MaterialStainless Steel
Compression Thread Size1/8"-27
Connection StyleRun Tee
Connection TypeFlareless Bite Type
Fitting MaterialStainless Steel
Fitting Side A Connection TypeMale Flareless Bite
Fitting Side C Connection TypeMale Flareless Bite
Max. Operating Pressure5000 psi
Pipe Size1/8"
ShapeTee
Specific Pipe Fitting ShapeRun Tee
StyleMale Flareless Bite Type
Temp. Range-425°F to +1200°F
Tube Outside Dia.1/4"
Tube Size1/4"
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeMNPT
Fitting Side C Tube Outer Diameter1/4"
Maximum Operating Pressure5000 psi
Overall Length7/8"
Specific Fitting ShapeAdapter Tee
StandardsSAE J514

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)1.78
Ship length (cm)2.22
Ship width (cm)4.32
HS code7307290090
Country of OriginUS

Product Variants

ProductModelShapeTemp. RangeBody MaterialStyleTube Outside Dia.Tube SizeConnection StyleMax. Operating PressurePrice
PARKER 4 BU-S Nut Zinc Pleated Steel Compression 1/4in | AA9HBG 1DCF7 4 BU-SNut-65°F to +500°F-Female Flareless Bite Type1/4"1/4"--€2.72
PARKER 6 BU-S Nut Zinc Pleated Steel Compression 3/8in | AA9HBH 1DCF8 6 BU-SNut-65°F to +500°F-Female Flareless Bite Type3/8"3/8"--€2.89
PARKER 8 BU-S Nut Zinc Pleated Steel Compression 1/2in | AA9HBJ 1DCF9 8 BU-SNut-65°F to +500°F-Female Flareless Bite Type1/2"1/2"--€3.77
PARKER 10 BU-S Zinc Plated Steel Nut, Compression 5/8" | 1DCG1 AA9HBK 10 BU-SNut-65°F to +500°F-Female Flareless Bite Type5/8"5/8"--€5.61
PARKER 12 BU-S Nut Zinc Pleated Steel Compression 3/4in | 1DCG2 AA9HBL 12 BU-SNut-65°F to +500°F-Female Flareless Bite Type3/4"3/4"--€6.39
PARKER 16 BU-S Nut Zinc Pleated Steel Compression 1in | 1DCG3 AA9HBM 16 BU-SNut-65°F to +500°F-Female Flareless Bite Type1"1"--€11.55
PARKER 4 BU-SS Nut 316 Stainless Steel Compression 1/4in | AA9HBN 1DCG4 4 BU-SSNut-425°F to +1200°FStainless SteelFemale Flareless Bite Type1/4"1/4"--€5.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 4 RBU-SS Tube Fitting, Tee, 1/4 Inch Outside Diameter, Flareless, SS
€151.58 /unit