Flat Shipping

Flat Shipping at €24.99 + VAT

MUELLER INDUSTRIES W 07638 Dwv Test Cap 1-1/2 x 1-1/2 Inch 1-5/8 | AE6PFZ 5UGF9

MUELLER STREAMLINE W 07638 Dwv Test Cap 1-1/2 x 1-1/2 Inch 1-5/8

Item: AE6PFZ Model: W 07638Cross Ref: 5UGF9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDWV Test Cap
ApplicationAir, Potable Water
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeCap
Body MaterialWrought Copper
Fitting MaterialWrot Copper
Max. Pressure408 psi @ 100°F
Outside Dia.1 5/8"
Size1 1/2"
Specific Pipe Fitting ShapeCap
Temp. Range-20°F to +400°F
Compatible Copper Tube Size1 5/8"
Compatible Tube Outer Diameter1 5/8"
Fitting Connection TypeCup
Maximum Operating Temperature400°F
Minimum Operating Temperature20°F
Overall Length1 21/32"
PrecleanedNot Pre Cleaned
Specific Fitting ShapeTest Cap
StandardsASME B16.23, ASME B16.29

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.51
Ship length (cm)4.32
Ship width (cm)4.32
HS code7412100000
Country of OriginUS

Product Variants

ProductModelSizeFitting MaterialApplicationPrice
MUELLER INDUSTRIES W 07634 Dwv Test Cap Wrot Copper 1/2 x 1/2 In | AE6PFY 5UGF8 W 076341/2"Wrot CopperAir, Potable Water€1.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MUELLER STREAMLINE W 07638 Dwv Test Cap 1-1/2 x 1-1/2 Inch 1-5/8
€2.94 /unit