Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 4-4 SVE-SS Street Elbow 45 Degree Stainless Steel Npt | AE6QRB 5UNJ2

PARKER 4-4 SVE-SS Street Elbow 45 Degree Stainless Steel Npt

Item: AE6QRB Model: 4-4 SVE-SSCross Ref: 5UNJ2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€103.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow, 45 Degrees
ApplicationAir, Natural Gas, Oil
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeElbow
Body MaterialStainless Steel
ColorSilver
Connection TypeFNPT x MNPT
Fitting MaterialStainless Steel
Fitting Side A GenderFemale
Fitting Side B GenderMale
Fittings Sub-categoryElbows
GenderMale x Female
Hex Size3/4"
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
Max. Pressure5600 psi
Pipe Fitting MaterialStainless Steel
Pipe Size1/4"
Pressure Rating5600 psi
Specific Pipe Fitting Shape45 Degree Street Elbow
Temp. Range-425°F to +1200°F
Basic Fitting ShapeElbow
Fitting Side A Nominal Pipe Size1/4"
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1/4"
Fitting Side B TypeNPT
Material GradeGrade 316
Maximum Operating Pressure5600 psi
Overall Length1 11/16"
Specific Fitting Shape45° Street Elbow
StandardsANSI B1.20.1, ANSI B31.1, ANSI B31.3

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.91
Ship length (cm)4.29
Ship width (cm)1.91
HS code7307225000
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeFitting MaterialTemp. RangeColorPrice
PARKER 2-2 SVE-SS Street Elbow 45 Degree Stainless Steel Npt M/f | AE6QRA 5UNJ1 2-2 SVE-SS1/8"FNPT x MNPTStainless Steel-425°F to +1200°FSilver€78.51
PARKER 6-6 SVE-SS Street Elbow 45 Degree Ss | AE6QRC 5UNJ3 6-6 SVE-SS3/8"FNPT x MNPTStainless Steel-425°F to +1200°F-€140.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 4-4 SVE-SS Street Elbow 45 Degree Stainless Steel Npt
€103.42 /unit