Flat Shipping

Flat Shipping at €24.99 + VAT

PEMKO S88W25 Smoke Seal, 25 ft Length, 1/2 Inch Width, 1/4 Inch Height, White, Self-Adhesive | CT7PUR

PEMKO S88W25 Smoke Seal, 25 ft Length, 1/2 Inch Width, 1/4 Inch Height, White, Self-Adhesive

Item: CT7PUR Model: S88W25Cross Ref: 2EVC3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSmoke Seal
ColorWhite
Flange MaterialSilicone Compression Bulb
For Use WithDoors Up To 36" W x 96" H
IncludesAdhesive Backing
MaterialSilicone
Mounting TypeSelf Adhesive
Overall Height1/4"
Overall Length25 ft.
Overall Width1/2"
Stays Flexible To-58°F to +450°F
Ul Fire RatingUL10C
Adhesive BondStandard
Fire Rating3 hrs.
Gap - Maximum1/4"
Gap - Minimum1/16"
Maximum Operating Temperature450°F
Minimum Operating Temperature-58°F
Mounting LocationDoor Frame
Mounting StyleSelf Adhesive
Product TypeSeal
Seal ShapeBulb
StandardsANSI/BHMA A156.22, ASTM E283-04 (2012), ASTM E90-2009, ENVIRONMENTAL PRODUCT DECLARATION (EPD), FAR 25.853, GREENGUARD GOLD CERTIFIED, UBC 7-2, UL10C, UL1784, UL1784-01

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialOverall HeightOverall LengthColorFlange MaterialOverall WidthMounting TypeStays Flexible ToPrice
PEMKO XG90KIT84BL Door Perimeter Gasketing, Galvannealed Steel/PVC Encased Intumescent With Silicone Seal | CT7PRW XG90KIT84BLSteel, PVC, Silicone-------€461.38
PEMKO XG90KIT36W Door Perimeter Gasketing, Galvannealed Steel/PVC Encased Intumescent With Silicone Seal | CT7PRX XG90KIT36WSteel, PVC, Silicone-------€197.91
PEMKO XG90KIT42W Door Perimeter Gasketing, Galvannealed Steel/PVC Encased Intumescent With Silicone Seal | CT7PRY XG90KIT42WSteel, PVC, Silicone-------€230.81
PEMKO XG90KIT84W Door Perimeter Gasketing, Galvannealed Steel/PVC Encased Intumescent With Silicone Seal | CT7PRZ XG90KIT84WSteel, PVC, Silicone-------€461.38
PEMKO XG90KIT36BL Door Perimeter Gasketing, Galvannealed Steel/PVC Encased Intumescent With Silicone Seal | CT7PTA XG90KIT36BLSteel, PVC, Silicone-------€197.91
PEMKO XG90KIT42BL Door Perimeter Gasketing, Galvannealed Steel/PVC Encased Intumescent With Silicone Seal | CT7PTB XG90KIT42BLSteel, PVC, Silicone-------€230.81
PEMKO S773D17 Smoke Seal, 17 ft Length, 1/2 Inch Width, 3/8 Inch Height, Dark Bronze, Self-Adhesive | CT7PUJ S773D17Silicone3/8"17 ft.Dark BronzeSilicone Triple Fins1/2"Self Adhesive-58°F to +450°F€63.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PEMKO S88W25 Smoke Seal, 25 ft Length, 1/2 Inch Width, 1/4 Inch Height, White, Self-Adhesive
€60.05 /unit