Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 4-2 RB-SS Reducing Bushing Pipe 1/4 x 1/8 In | AA9HQV 1DGE1

PARKER 4-2 RB-SS Reducing Bushing Pipe 1/4 x 1/8 In

Item: AA9HQV Model: 4-2 RB-SSCross Ref: 1DGE1
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Bushing
ApplicationAir, Natural Gas, Oil
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeBushing
Body MaterialStainless Steel
ColorSilver
Connection TypeMNPT x FNPT
Fitting MaterialStainless Steel
Fitting Side A GenderMale
Fitting Side B GenderFemale
Fittings Sub-categoryBushings
GenderMale x Female
GradeGrade 316
Hex Size5/8"
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
Max. Pressure6000 psi
Pipe Size1/4" x 1/8"
Pressure Rating6000 psi
Specific Pipe Fitting ShapeReducing Bushing
Temp. Range-425°F to +1200°F
Basic Fitting ShapeBushing
Fitting Side A Nominal Pipe Size1/4"
Fitting Side A TypeNPT
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B TypeNPT
Material GradeGrade 316
Maximum Operating Pressure6000 psi
Overall Length13/16"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeReducing Bushing
StandardsANSI B1.20.1, ANSI B31.1, ANSI B31.3

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.59
Ship length (cm)2.06
Ship width (cm)1.59
HS code7307290090
Country of OriginUS

Product Details:

    • Shaped from close grain forgings and provided with rolled male threads for extra strength
    • National Pipe Taper (NPT) pipe threads with sizes ranging from 1/16 to 2 inches
    • Exposed threads are protected to prevent damage and exceed the requirements of ANSI B1.20.1.

Product Variants

ProductModelPipe SizeConnection TypeFitting MaterialTemp. RangeColorPrice
PARKER 12-4 RB-SS Reducing Bushing 316 Stainless Steel 3/4 x 1/4 In | AA6PVJ 14M054 12-4 RB-SS3/4" x 1/4"MNPT x FNPTStainless Steel-425°F to +1200°FSilver€50.13
PARKER 12-6 RB-SS Reducing Bushing 316 Stainless Steel 3/4 x 3/8 In | AA6PVK 14M055 12-6 RB-SS3/4" x 3/8"MNPT x FNPTStainless Steel-425°F to +1200°FSilver€57.24
PARKER 12-8 RB-SS Reducing Bushing 316 Stainless Steel 3/4 x 1/2 In | AA6PVL 14M056 12-8 RB-SS3/4" x 1/2"MNPT x FNPTStainless Steel-425°F to +1200°FSilver€54.09
PARKER 6-2 RB-SS Reducing Bushing Pipe 3/8 x 1/8 In | AA9HQW 1DGE2 6-2 RB-SS3/8" x 1/8"FNPT x MNPTStainless Steel-425°F to +1200°FSilver€21.09
PARKER 6-4 RB-SS Reducing Bushing Pipe 3/8 x 1/4 In | AA9HQX 1DGE3 6-4 RB-SS3/8" x 1/4"MNPT x FNPTStainless Steel-425°F to +1200°F-€21.58
PARKER 8-2 RB-SS Reducing Bushing Pipe 1/2 x 1/8 In | AA9HQY 1DGE4 8-2 RB-SS1/2" x 1/8"FNPT x MNPTStainless Steel-425°F to +1200°FSilver€33.64
Parker 8-4 RB-SS Reducing Bushing, 1/2 NPT Male X 1/4 NPT Female SS | AA9HQZ | 1DGE5 8-4 RB-SS1/2" x 1/4"MNPT x FNPTStainless Steel-425°F to +1200°FSilver€32.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 4-2 RB-SS Reducing Bushing Pipe 1/4 x 1/8 In
€20.94 /unit