Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 3BF3-316 Back Ferrule Stainless Steel A-lok 3/16 Inch | AF7GMN 20YY05

PARKER 3BF3-316 Back Ferrule Stainless Steel A-lok 3/16 Inch

Item: AF7GMN Model: 3BF3-316Cross Ref: 20YY05
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBack Ferrule
Basic MaterialStainless Steel
Basic Pipe Fitting MaterialMetal
Basic Pipe Fitting ShapeFerrule
Body MaterialStainless Steel
Compatible Fitting BrandsSwagelok
Compatible Fitting Connection TypeCompression
Compression Thread Size3/16"
Connection TypeA LOK
Diameter3/16"
MaterialStainless Steel
Max. Operating Pressure10300 psi
Max. Pressure10300 psi
Specific Pipe Fitting ShapeFerrule
Temp. Range-425°F to +1200°F
Tube Fitting MaterialStainless Steel
Tube Size0.188"
Finish/coatingColorless Dry Lubricant
Fitting MaterialStainless Steel
Maximum Operating Pressure10300 psi
Specific Fitting ShapeBack Ferrule
StandardsASTM 31.3

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)9.22
Ship width (cm)6.83
HS code7412200000
Country of OriginUS

Product Variants

ProductModelTube SizeBody MaterialConnection TypeMax. PressureMax. Operating PressureTemp. RangeMaterialBasic MaterialPrice
PARKER 4BF4-B Back Ferrule Brass A-lok 1/4in | AB2ZVK 1PZV5 4BF4-B1/4"BrassA LOK---40°F to +400°FBrassMetal€2.53
PARKER 6BF6-B Back Ferrule Brass A-lok 3/8in | AB2ZVL 1PZV6 6BF6-B3/8"BrassA LOK---40°F to +400°FBrassMetal€2.89
PARKER 8BF8-B Back Ferrule Brass A-lok 1/2in | AB2ZVM 1PZV7 8BF8-B1/2"BrassA LOK---40°F to +400°FBrassMetal€4.85
PARKER 10BF10-B Back Ferrule Brass A-lok 5/8in | AB2ZVN 1PZV8 10BF10-B5/8"BrassA LOK---40°F to +400°FBrassMetal€4.98
PARKER 10BF10-316 Back Ferrule 316 Stainless Steel A-lok 5/8in | AD7AFY 4CXN6 / 10BF10-316-GR 10BF10-3165/8"Stainless Steel----425°F to +1200°FStainless SteelMetal€9.51
PARKER 12BF12-316 Back Ferrule 316 Stainless Steel A-lok 3/4in | AD7AGG 4CXP5 / 12BF12-316-GR 12BF12-3163/4"Stainless Steel----425°F to +1200°FStainless SteelMetal€12.32
PARKER 16BF16-316 Back Ferrule 316 Stainless Steel A-lok 1in | AD7AGN 4CXR3 / 16BF16-316-GR 16BF16-3161"Stainless Steel----425°F to +1200°FStainless SteelMetal€19.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 3BF3-316 Back Ferrule Stainless Steel A-lok 3/16 Inch
€8.05 /unit